Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperServer Dual LGA2011 600W 1U Rackmount Server BareboneSystem SYS-6018R-TDW

SuperServer Dual LGA2011 600W 1U Rackmount Server BareboneSystem (Discontinued)

  • Mfr # SYS-6018R-TDW
  • Zoro # G6265342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-6018R-TDW
Zoro #
G6265342
UPC #
672042168651
Country of Origin
Unknown

Dimensions

Height
1.7 in
Width
17.2 in
Depth
25.6 in
Rack Height
1U

Details

Voltage
120V AC, 230V AC
Color
Black
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Includes
1 x Super X10DDW-i Motherboard, 1 x 1U Chassis, 1 x BPN-SAS-815TQ-O-P, 1 x 4 pin to 4 pin fan extension cord, for PWM fan. 23cm. 24AWG, 1 x RA IPASS TO 4 SATA, 75/75/90/90cm w/90cm SB, 30AWG,RoHS/REACH, 1 x RSC-R1UW-2E16-O-P, 1 x RSC-R1UW-E8R-O-P, 2 x 1U Passive CPU Heat Sink for X9, X10 Systems Equipped w/ a Narrow ILM MB, 1 x 1U 600W Multi Output Power Supply PMbus, 1 x SC815/113/116 Intel DP X9, X8 PC air shroud,1368x13/12x13MB, 1 x FRONT CTL CABLE 20 PIN TO 20 PIN W/TUBE,70CM,PBF. 28AWG, 1 x Black DVD dummy cover for SC813, 813M, 815, PBF-RoHS, 4 x 40x56 4Pin PWM, Primary for SC815, Secondary for SC818, 825M, 4 x Black gen 5.5 hot-swap 3.5\" HDD tray, 1set Inner rail, front, screw type, 1set Outer rail, screw type, 25.6\" to 33.05\", 1set Inner rail, extension (screw) for 1U 17.2
Standards
ACPI 1.0, ACPI 2.0, ACPI 3.0, ACPI 4.0
Processor Socket
Socket LGA 2011-v3
Memory Technology
DDR4 SDRAM
Number of Total Expansion Bays
4
Number of SATA Interfaces
4
Memory Standard
DDR4-2133/PC4-17000
Number of PCI Express Slots
1
Number of Power Supplies Installed
1
QuickPath Interconnect
9.60 GT/s
Maximum Memory Supported
1 TB
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Controller Type
Serial ATA/600
Number of Expansion Slots
3
Number of USB 2.0 Ports
2
Number of Total Memory Slots
16
Item
Server Barebone System
Number of Processors Supported
2
Number of 3.5" Bays
4
Number of PCI Express x8 Slots
2
Processor Supported
Xeon
Number of USB 3.0 Ports
2
Mounting
Rack
Number of USB Ports
5
RAID Levels
0, 1, 5, 10
Power Supply
600 W
RAID Supported
Yes
Graphics Controller Manufacturer
ASPEED
Chipset Model
C612 Express
Max. Power Supply Wattage
600 W
VGA
Yes
Green Environmental Attribute
Environmentally Friendly
Max. Memory Supported
1 TB
Graphics Controller Model
AST2400
Number of Memory Slots
16
Chipset Manufacturer
Intel
QuickPath Interconnect Supported
Yes
64-bit Processing
Yes
Network (RJ-45)
Yes

Description

SuperServer SYS-6018R-TDW Dual LGA2011 600W 1U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.