Zoro Homepage
This item is Discontinued.
Supermicro SuperServer Dual LGA2011 740W 2U Rackmount Server BareboneSystem SYS-6028R-WTRT

SuperServer Dual LGA2011 740W 2U Rackmount Server BareboneSystem (Discontinued)

  • Mfr # SYS-6028R-WTRT
  • Zoro # G6262725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-6028R-WTRT
Zoro #
G6262725
UPC #
672042157532
Country of Origin
Unknown

Dimensions

Height
3.5 in
Depth
25.5 in
Width
17.2 in
Rack Height
2U

Details

Voltage
120V AC, 230V AC
Standards
ACPI 1.0, ACPI 2.0, ACPI 3.0, ACPI 4.0
Includes
(1) Super X10DRW-iT Motherboard, (1) 2U Chassis, (1) BPN-SAS-825TQ-O-P, (2) 8 pin to 8 pin round SGPIO cable, 40cm, 28AWG, pinout 1-1,RoHS/REACH, (2) SET OF 4 SATA 56/45.5/35/23CM ROUND S-RA. 26AWG, (1) RSC-R2UW-4E8-O-P, (1) RSC-R2UW-2E8R-O-P, (1) 2U Passive CPU Heat Sink for X9, X10 2U WIO/WIO+ Series Servers, (1) 2U Passive CPU Heat Sink for X9, X10 Generation Systems Equipped w/ a Narrow ILM MB, (2) 1U740W Platinum Redundant Single Output, 1 set Rail set, quick/quick, default for 2,3U 17.2"W
Color
Black
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Item
Server Barebone System
Ethernet Technology
10 Gigabit Ethernet, Fast Ethernet
Number of PCI Express x8 Slots
6
Number of Total Memory Slots
16
RAID Levels
0, 1, 5, 10
Memory Standard
DDR4-2133/PC4-17000
Maximum Memory Supported
1 TB
Number of 3.5" Bays
8
Number of Processors Supported
2
Processor Socket
Socket LGA 2011-v3
Power Supply
740 W
Mounting
Rack
Number of USB Ports
6
Processor Supported
Xeon
Controller Type
Serial ATA/600
QuickPath Interconnect
9.60 GT/s
Number of USB 3.0 Ports
6
Memory Technology
DDR4 SDRAM
Number of Power Supplies Installed
2
Number of Expansion Slots
6
QuickPath Interconnect Supported
Yes
Chipset Model
C612 Express
Graphics Controller Model
AST2400
Max. Memory Supported
1 TB
Graphics Controller Manufacturer
ASPEED
Max. Power Supply Wattage
740 W
VGA
Yes
Chipset Manufacturer
Intel
Green Environmental Attribute
Environmentally Friendly
Network (RJ-45)
Yes
Number of Memory Slots
16
64-bit Processing
Yes
RAID Supported
Yes

Description

SuperServer SYS-6028R-WTRT Dual LGA2011 740W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.