Zoro Homepage
This item is Discontinued.
Supermicro SuperServer Dual LGA2011 740W 2U Reckmount Server BareboneSystem (Blk) SYS-6027R-72RFT

SuperServer Dual LGA2011 740W 2U Reckmount Server BareboneSystem (Blk) (Discontinued)

  • Mfr # SYS-6027R-72RFT
  • Zoro # G5944986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-6027R-72RFT
Zoro #
G5944986
UPC #
672042115167
Country of Origin
Unknown

Dimensions

Height
3.5 in
Width
17.2 in
Depth
25.5 in
Rack Height
2U

Description

SuperServer SYS-6027R-72RFT Dual LGA2011 740W 2U Reckmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.