Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperServer Dual LGA2011 920W 2U Rackmount Server BareboneSystem SYS-6028R-TDWNR

SuperServer Dual LGA2011 920W 2U Rackmount Server BareboneSystem (Discontinued)

  • Mfr # SYS-6028R-TDWNR
  • Zoro # G6262497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-6028R-TDWNR
Zoro #
G6262497
UPC #
672042169740
Country of Origin
Unknown

Dimensions

Height
3.5 in
Width
17.2 in
Depth
25.5 in
Rack Height
2U

Details

Voltage
120V AC, 230V AC
Includes
1 x Super X10DDW-iN Motherboard, 1 x 2U Chassis, 1 x 2U Backplane for 3.5\" HDD/SSD upto 8 x SAS3/SATA3 and 4 SAS3/SATA3/NVMe devices, 2 x Internal Mini-SAS HD to Mini-SAS HD for PCIe SSD, Internal Mini-SAS HD cablefor PCIe SSD NVMe, 12Gb/s, 70cm,30AWG, 2 x Internal Mini-SAS HD cable for PCIe SSD NVMe, 12Gb/s, 45cm,30AWG,RoHS/REACH, 2 x Internal Mini-SAS to Mini-SAS HD 80cm w/ SB, 30AWG,HF,RoHS/REACH,PBF, 1 x RSC-R2UW-2E8E16+, 1 x 2U RHS WIO Riser Card with a PCI-E x8 for UP MBs (Rev 1.02), 2 x 2U Passive CPU Heat Sink for X9, X10 Generation Systems Equipped w/ a Narrow ILM MB, 2 x 920W 1U Redundant PWS W/ Quiet Mode, 1 set Rail set, quick/quick, default for 2,3U 17.2"W
Color
Black
Standards
ACPI 1.0, ACPI 2.0, ACPI 3.0, ACPI 4.0
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Number of USB Ports
4
Number of Processors Supported
2
Processor Supported
Xeon
Number of SATA Interfaces
8
Number of PCI Express Slots
1
Number of Power Supplies Installed
2
Number of Total Memory Slots
16
Number of Total Expansion Bays
12
Number of Expansion Slots
4
Maximum Memory Supported
1 TB
Power Supply
920 W
Number of USB 2.0 Ports
2
QuickPath Interconnect
9.60 GT/s
RAID Levels
0, 1, 5, 10
Memory Standard
DDR4-2133/PC4-17000
Number of USB 3.0 Ports
2
Number of 3.5" Bays
8
Memory Technology
DDR4 SDRAM
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet, Fast Ethernet
Mounting
Rack
Controller Type
Serial ATA/600
Number of PCI Express x8 Slots
3
Number of Internal 2.5" Bays
4
Item
Server Barebone System
Processor Socket
Socket LGA 2011-v3
Max. Memory Supported
1 TB
Network (RJ-45)
Yes
64-bit Processing
Yes
Chipset Manufacturer
Intel
Graphics Controller Model
AST2400
Graphics Controller Manufacturer
ASPEED
Green Environmental Attribute
Environmentally Friendly
Number of Memory Slots
16
Max. Power Supply Wattage
920 W
QuickPath Interconnect Supported
Yes
Chipset Model
C612 Express
RAID Supported
Yes
VGA
Yes

Description

SuperServer SYS-6028R-TDWNR Dual LGA2011 920W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.