Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperServer FCBGA 1170 60W Mini-ITX Server Barebone System SYS-E200-9B

SuperServer FCBGA 1170 60W Mini-ITX Server Barebone System (Discontinued)

  • Mfr # SYS-E200-9B
  • Zoro # G6255664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-E200-9B
Zoro #
G6255664
UPC #
672042209477
Country of Origin
Unknown

Dimensions

Depth
7.7 in
Height
1.8 in
Width
7.7 in

Details

Includes
(1) Power Adapter
Features
Environmentally Friendly
Color
Black
Processor Type
Pentium
Item
Server
Number of Processors Installed
1
Controller Type
Serial ATA/600
Processor Core
Quad-core (4 Core)
Power Supply
60 W
Ethernet Technology
Gigabit Ethernet
Number of Processors Supported
1
Processor Speed
1.60 GHz
Memory Technology
DDR3 SDRAM
Maximum Memory Supported
8 GB
Mounting
Mini PC
Graphics Controller Manufacturer
ASPEED
Graphics Controller Model
AST2400
Green Environmental Attribute
Environmentally Friendly
Max. Memory Supported
8 GB
Max. Power Supply Wattage
60 W
Processor Manufacturer
Intel

Description

SuperServer SYS-E200-9B FCBGA 1170 60W Mini-ITX Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.