Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperServer Four Node Dual LGA2011 1600W 2U RackmountServer SYS-6028TR-HTFR

SuperServer Four Node Dual LGA2011 1600W 2U RackmountServer (Discontinued)

  • Mfr # SYS-6028TR-HTFR
  • Zoro # G6262795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-6028TR-HTFR
Zoro #
G6262795
UPC #
672042172153
Country of Origin
Unknown

Dimensions

Rack Height
2U

Details

Features
64-bit Processing
Controller Type
Serial ATA
Item
Server Barebone System
Mounting
Rack
Processor Socket
Socket LGA 2011-v3
Memory Technology
DDR4 SDRAM
Number of Processors Supported
2
Processor Supported
Xeon
64-bit Processing
Yes

Description

SuperServer SYS-6028TR-HTFR Four Node Dual LGA2011 1600W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.