Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperServer Four Node Dual LGA2011 1620W 2U RackmountServer SYS-6028TR-HTR

SuperServer Four Node Dual LGA2011 1620W 2U RackmountServer (Discontinued)

  • Mfr # SYS-6028TR-HTR
  • Zoro # G6260546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-6028TR-HTR
Zoro #
G6260546
UPC #
672042172948
Country of Origin
Unknown

Dimensions

Depth
28.5 in
Height
3.5 in
Width
17.3 in
Rack Height
2U

Details

Features
64-bit Processing; InfiniBand; Network (RJ-45); QuickPath Interconnect Supported; VGA
Mounting
Rack
Memory Standard
DDR4-2133/PC4-17000
Processor Socket
Socket R LGA-2011
Number of Expansion Slots
1
Ethernet Technology
Ethernet
QuickPath Interconnect
9.60 GT/s
Controller Type
Serial ATA/600
Number of Total Expansion Bays
3
Power Supply
1620 W
Processor Supported
Xeon
Item
Server Barebone System
Number of PCI Express x16 Slots
1
Maximum Memory Supported
512 GB
Number of Nodes
4
Memory Technology
DDR4 SDRAM
Number of 3.5" Bays
3
Number of Total Memory Slots
8
Number of Processors Supported
2
Max. Memory Supported
512 GB
Graphics Controller Model
AST2400
VGA
Yes
Chipset Model
C612
QuickPath Interconnect Supported
Yes
Max. Power Supply Wattage
1620 W
Graphics Controller Manufacturer
ASPEED
Chipset Manufacturer
Intel
Network (RJ-45)
Yes
InfiniBand
Yes
Number of Memory Slots
8
64-bit Processing
Yes

Description

SuperServer SYS-6028TR-HTR Four Node Dual LGA2011 1620W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.