Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperServer Four Node Dual LGA2011 2000W 2U RackmountServer SYS-6028TP-HTTR

SuperServer Four Node Dual LGA2011 2000W 2U RackmountServer (Discontinued)

  • Mfr # SYS-6028TP-HTTR
  • Zoro # G6262147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-6028TP-HTTR
Zoro #
G6262147
UPC #
672042160754
Country of Origin
Unknown

Dimensions

Depth
30.5 in
Width
17.3 in
Height
3.5 in
Rack Height
2U

Details

Features
64-bit Processing; RAID Supported
Color
Black
Number of PCI Express x16 Slots
2
Number of Nodes
4
Processor Supported
Xeon
Number of Processors Supported
2
Processor Socket
Socket LGA 2011-v3
Mounting
Rack
Power Supply
2000 W
Ethernet Technology
Fast Ethernet, 10 Gigabit Ethernet
Number of Total Expansion Bays
3
Number of Expansion Slots
2
Maximum Memory Supported
1 TB
Memory Standard
DDR4-2133/PC4-17000
Number of Total Memory Slots
16
Number of SATA Interfaces
3
Number of USB Ports
2
Memory Technology
DDR4 SDRAM
Controller Type
Serial ATA/600
Number of USB 3.0 Ports
2
Number of Power Supplies Installed
2
Item
Server Barebone System
Number of 3.5" Bays
3
Max. Memory Supported
1 TB
Number of Memory Slots
16
Graphics Controller Model
AST2400
64-bit Processing
Yes
Chipset Model
C612
RAID Supported
Yes
Graphics Controller Manufacturer
ASPEED
Max. Power Supply Wattage
2000 W
Chipset Manufacturer
Intel

Description

SuperServer SYS-6028TP-HTTR Four Node Dual LGA2011 2000W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.