Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperServer Intel Atom C2750 200W 1U RackmountServer BareboneSyst SYS-5018A-TN4

SuperServer Intel Atom C2750 200W 1U RackmountServer BareboneSyst (Discontinued)

  • Mfr # SYS-5018A-TN4
  • Zoro # G6256748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-5018A-TN4
Zoro #
G6256748
UPC #
672042145577
Country of Origin
Unknown

Dimensions

Height
1.7 in
Depth
9.8 in
Width
17.2 in
Rack Height
1U

Details

Voltage
220V AC, 110V AC
Standards
ACPI 5.0
Includes
(1) Super A1SAi-2750F Motherboard, (1) 1U Chassis, (1) 35CM, SATA CABLE, PB FREE, 26AWG, flat, (1) RSC-RR1U-E8 (Rev 4.00), (1) 1U 200W Multi-output 80Plus Gold PWS, (1) Front Control Cable Round 16 pin to 16 pin Ribbon 20, (1) US power cord 18AWG 6ft, PBF (default for low watt), (1) Riser card bracket for slot-7 in SC504
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); VGA
Color
Black
Maximum Memory Supported
32 GB
Item
Server
Power Supply
200 W
Number of USB Ports
6
Processor Speed
2.40 GHz
Memory Technology
DDR3 SDRAM
Maximum Turbo Speed
2.60 GHz
Mounting
Rack
Processor Core
Octa-core (8 Core)
Processor Type
Atom
Number of Power Supplies Installed
1
Cache
4 MB
Number of Total Memory Slots
4
Ethernet Technology
Gigabit Ethernet
Number of USB 2.0 Ports
2
Controller Type
Serial ATA/600
Number of USB 3.0 Ports
4
VGA
Yes
Max. Turbo Speed
2.60 GHz
Network (RJ-45)
Yes
Max. Power Supply Wattage
200 W
Max. Memory Supported
32 GB
Number of Memory Slots
4
Processor Manufacturer
Intel
Graphics Controller Model
AST2400
Graphics Controller Manufacturer
ASPEED
Chipset Manufacturer
Intel
Green Environmental Attribute
Environmentally Friendly
64-bit Processing
Yes

Description

SuperServer SYS-5018A-TN4 Intel Atom C2750 200W 1U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.