Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperServer Intel Atom D525 200W 1U RackmountServer BareboneSyst (Blk) SYS-5015A-EHF-D525

SuperServer Intel Atom D525 200W 1U RackmountServer BareboneSyst (Blk) (Discontinued)

  • Mfr # SYS-5015A-EHF-D525
  • Zoro # G5770406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-5015A-EHF-D525
Zoro #
G5770406
UPC #
672042078967
Country of Origin
Switzerland

Dimensions

Height
1.7 in
Width
17.2 in
Depth
9.8 in
Rack Height
1U

Details

Item
Server
Input Voltage
110V AC, 220V AC
Power Supply
200 W
Includes
(1) Super X7SPE-HF-D525 Motherboard, (1) 1U Black Chassis, (1) 35CM, SATA CABLE, PB FREE, (1) DRIVER CD FOR X7 UP MOTHERBOARDS, (1) 200W,1U W/ STANDARD HARNESS OUTPUT LC, (1) RSC-RR1U-E16 with PCI-E x16 ou Riser Card
Color
Black
Standards
ACPI 1.0 / 2.0 / 3.0
Features
Environmentally Friendly
Controller Type
Serial ATA/300
Max. Memory Supported
4 GB
Number of USB Ports
8
Processor Type
Atom
Mounting
Rack
Number of PCI Express x16 Slots
1
Number of Total Memory Slots
2
VGA
Yes
Number of Total Expansion Bays
1
Processor Speed
1.80 GHz
Hyper-Threading
Yes
Processor Core
Dual-core (2 Core)
Number of Expansion Slots
1
Memory Technology
DDR3 SDRAM
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
Direct Media Interface
2.50 GT/s
RAID Supported
Yes
RAID Levels
0, 1, 5, 10
Number of USB 2.0 Ports
8
64-bit Processing
Yes
Graphics Controller Model
G200eW
Number of 3.5" Bays
1
Number of Memory Slots
2
Cache
1 MB
Green Environmental Attribute
Environmentally Friendly
Graphics Controller Manufacturer
Matrox
Chipset Manufacturer
Intel
Processor Manufacturer
Intel

Description

SuperServer SYS-5015A-EHF-D525 Intel Atom D525 200W 1U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.