Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperServer Intel Atom N2800 200W 1U RackmountServer BareboneSyst SYS-5017A-EP

SuperServer Intel Atom N2800 200W 1U RackmountServer BareboneSyst (Discontinued)

  • Mfr # SYS-5017A-EP
  • Zoro # G6254176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-5017A-EP
Zoro #
G6254176
UPC #
672042129560
Country of Origin
Unknown

Dimensions

Height
1.7 in
Depth
9.8 in
Width
17.2 in
Rack Height
1U

Details

Voltage
230V AC, 120V AC
Features
64-bit Processing; DisplayPort; Environmentally Friendly; HDMI; Hyper-Threading; Network (RJ-45); RAID Supported; VGA
Color
Black
Standards
ACPI 1.0, ACPI 2.0, ACPI 3.0, ACPI 4.0
Includes
1x Super X9SCAA Motherboard, 1x U Chassis, 1x 35CM end to end, SATA CABLE, PB FREE, 26AWG, flat, 1x Riser Card 32 BIT 1U, 1x 1U 200W Multi-output 80Plus Gold PWS, 1x US power cord 18AWG 6ft, PBF (default for low watt), 1x Front Control Cable Round 16 pin to 16 pin Ribbon 20, 1x Riser card bracket for slot-7 in SC504
Processor Speed
1.86 GHz
Number of Total Memory Slots
2
Number of Total Expansion Bays
2
Number of Processors Installed
1
Processor Core
Dual-core (2 Core)
Direct Media Interface
2.50 GT/s
Number of Processors Supported
1
Number of PCI Slots
1
Number of USB Ports
8
Power Supply
200 W
Maximum Memory Supported
4 GB
Processor Type
Atom
Number of Power Supplies Installed
1
Memory Technology
DDR3 SDRAM
Cache
1 MB
Memory Standard
DDR3-1066/PC3-8500
Number of USB 2.0 Ports
6
Graphics Memory Accessibility
Shared
Number of Expansion Slots
2
Graphics Memory Technology
DDR3 SDRAM
Ethernet Technology
Gigabit Ethernet
Mounting
Rack
Item
Server
Controller Type
Serial ATA/300
Number of Mini PCI Express Slots
1
Number of USB 3.0 Ports
2
VGA
Yes
Max. Power Supply Wattage
200 W
Number of Memory Slots
2
Graphics Controller Manufacturer
Intel
Green Environmental Attribute
Environmentally Friendly
Graphics Controller Model
Graphics Media Accelerator 3650
Max. Memory Supported
4 GB
Processor Manufacturer
Intel
Network (RJ-45)
Yes
HDMI
Yes
Hyper-Threading
Yes
Chipset Model
NM10 Express
64-bit Processing
Yes
DisplayPort
Yes
RAID Supported
Yes
Chipset Manufacturer
Intel

Description

SuperServer SYS-5017A-EP Intel Atom N2800 200W 1U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.