Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperServer LGA1150 300W Mid-Tower Workstation Barebone System (Black) SYS-5038D-I

SuperServer LGA1150 300W Mid-Tower Workstation Barebone System (Black) (Discontinued)

  • Mfr # SYS-5038D-I
  • Zoro # G6711766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-5038D-I
Zoro #
G6711766
UPC #
672042138944
Country of Origin
Unknown

Dimensions

Width
7.3 in
Depth
16.8 in
Height
14.3 in

Details

Item
Server Barebone System
Color
Black
Standards
ACPI 1.0, ACPI 2.0
Features
Environmentally Friendly
Includes
(1) Super X10SLL-F Motherboard, (1) 3U Mid-Tower Chassis, (4) SATA CABLE 61CM FLAT S-S PBF. 26AWG flat, (1) 300W ATX Power Supply, (1) Front control cable 16 pin split, 6, (1) 92X25MM 4-PIN PWM REAR EXT FAN FOR SC731 (Fan 1), (4) SC731 Tool-less Internal 3.5inch HDD Tray
Mounting
Mid-tower
Input Voltage
110V AC, 220V AC
Number of Total Expansion Bays
6
Memory Standard
DDR3-1600/PC3-12800
Number of USB 2.0 Ports
6
Number of Power Supplies Installed
1
Number of USB Ports
8
Number of Processors Supported
1
Number of Total Memory Slots
4
Number of USB 3.0 Ports
2
RAID Levels
0, 1, 5, 10
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
Processor Socket
Socket H3 LGA-1150
Controller Type
Serial ATA/300, Serial ATA/600
Number of PCI Express x8 Slots
2
Number of SATA Interfaces
6
Processor Supported
Celeron, Core i3, Xeon, Pentium
RAID Supported
Yes
Max. Power Supply Wattage
300 W
VGA
Yes
Number of Expansion Slots
3
Memory Technology
DDR3 SDRAM
Number of PCI Express x16 Slots
1
Max. Memory Supported
32 GB
Graphics Controller Manufacturer
ASPEED
Green Environmental Attribute
Environmentally Friendly
Number of 3.5" Bays
4
Graphics Controller Model
AST2400
Chipset Manufacturer
Intel
Chipset Model
C222 Express
Number of External 5.25" Bays
2
Number of Memory Slots
4

Description

SuperServer SYS-5038D-I LGA1150 300W Mid-Tower Workstation Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.