Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperServer LGA1150 400W 1U Rackmount Server Barebone System (Black) SYS-5018D-MTRF

SuperServer LGA1150 400W 1U Rackmount Server Barebone System (Black) (Discontinued)

  • Mfr # SYS-5018D-MTRF
  • Zoro # G5769803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-5018D-MTRF
Zoro #
G5769803
UPC #
672042137404
Country of Origin
Unknown

Dimensions

Width
17.2 in
Height
1.7 in
Depth
19.8 in
Rack Height
1U

Details

Item
Server Barebone System
Input Voltage
220V AC, 110V AC
Power Supply
400 W
Color
Black
Standards
ACPI 1.0 / 2.0
Includes
(1) Super X10SLM-F Motherboard, (1) 1U Chassis, (1) BPN-SAS-815TQ-O-P, (1) 8 pin to 8 pin ribbon SGPIO cable with tube , 40cm, PBF, (1) SET OF 4 SATA 56/45.5/35/23CM ROUND S-RA. 26AWG, (1) RSC-RR1U-E16 with PCI-E x16 output, (1) 1U PASSIVE CPU HS FOR INTEL LGA1156, (2) 1U 400W Redundant Short Depth Power Supply
Features
Environmentally Friendly
Number of PCI Express x16 Slots
1
Memory Technology
DDR3 SDRAM
Network (RJ-45)
Yes
Number of USB 2.0 Ports
6
Number of Power Supplies Installed
2
Number of Processors Supported
1
Processor Supported
Pentium, Xeon, Core i3, Celeron
RAID Supported
Yes
Number of USB 3.0 Ports
4
Number of Total Expansion Bays
4
Number of Expansion Slots
1
Processor Socket
Socket H3 LGA-1150
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Number of SATA Interfaces
6
Mounting
Rack
Memory Standard
DDR3-1600/PC3-12800
Controller Type
Serial ATA/600, Serial ATA/300
Max. Memory Supported
32 GB
Number of Total Memory Slots
4
Number of USB Ports
12
RAID Levels
0, 1, 5, 10
VGA
Yes
Graphics Controller Manufacturer
ASPEED
Number of 3.5" Bays
4
Green Environmental Attribute
Environmentally Friendly
Chipset Manufacturer
Intel
Number of Memory Slots
4
Graphics Controller Model
AST2400
Chipset Model
C224 Express

Description

SuperServer SYS-5018D-MTRF LGA1150 400W 1U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.