Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperServer LGA1150 80W Mini-ITX Server Barebone System (Black) SYS-1018L-MP

SuperServer LGA1150 80W Mini-ITX Server Barebone System (Black) (Discontinued)

  • Mfr # SYS-1018L-MP
  • Zoro # G6715948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-1018L-MP
Zoro #
G6715948
UPC #
672042161713
Country of Origin
Unknown

Dimensions

Width
7.7 in
Depth
7.7 in
Height
2.7 in

Details

Item
Server Barebone System
Includes
(1) Super X10SLV Motherboard, (1) Embedded Mini-ITX Chassis, (1) 80W DC power adapter with US power cord, (1) 1018L-MP Quick Reference Guide, (1) Standard I/O Shield for X10SLV with EMI Gasket, (1) 1U Active CPU Heat Sink for Intel Sokcet H, H2, and H3 Motherboards
Standards
ACPI 1.0, ACPI 2.0
Color
Black
Mounting
Mini PC
Green Environmental Attribute
Environmentally Friendly
Number of Mini PCI Express Slots
1
Graphics Memory Accessibility
Shared
64-bit Processing
Yes
Number of USB 3.0 Ports
2
HDMI
Yes
Number of USB Ports
8
Controller Type
Serial ATA/600
Number of Expansion Slots
1
Audio Line Out
Yes
Number of Processors Supported
1
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
Processor Supported
Core i7, Celeron, Core i5, Pentium, Core i3
Max. Memory Supported
16 GB
Number of Memory Slots
2
Graphics Memory Technology
DDR3 SDRAM
Number of Power Supplies Installed
1
Number of Total Expansion Bays
1
Number of USB 2.0 Ports
6
Number of SATA Interfaces
4
Max. Power Supply Wattage
80 W
Chipset Model
H81 Express
DVI
Yes
DisplayPort
Yes
Processor Socket
Socket H3 LGA-1150
Graphics Controller Model
HD Graphics
Chipset Manufacturer
Intel
Memory Technology
DDR3 SDRAM
Graphics Controller Manufacturer
Intel
Memory Standard
DDR3-1600/PC3-12800
Audio Line In
Yes
Power Supply Wattage
80 W

Description

SuperServer SYS-1018L-MP LGA1150 80W Mini-ITX Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.