Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperServer LGA1151 400W 1U Rackmount Server Barebone System (Black) SYS-1019S-M2

SuperServer LGA1151 400W 1U Rackmount Server Barebone System (Black) (Discontinued)

  • Mfr # SYS-1019S-M2
  • Zoro # G5769742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-1019S-M2
Zoro #
G5769742
UPC #
672042209934
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
16.9 in
Height
1.7 in
Rack Height
1U

Details

Item
Server Barebone System
Power Supply
400 W
Color
Black
Memory Technology
DDR4 SDRAM
Number of Processors Supported
1
Processor Socket
Socket H4 LGA-1151
Max. Memory Supported
64 GB
Number of Expansion Slots
1
Number of PCI Express x16 Slots
1
Ethernet Technology
Gigabit Ethernet
Number of USB Ports
5
Number of USB 3.0 Ports
2
Number of Total Memory Slots
4
Memory Standard
DDR4-2133/PC4-17000
Number of Power Supplies Installed
2
Controller Type
Serial ATA/600
RAID Supported
Yes
Processor Supported
Celeron, Core i7, Core i5, Core i3, Pentium
Mounting
Rack
Number of Total Expansion Bays
2
Number of SATA Interfaces
2
Number of Memory Slots
4
Chipset Manufacturer
Intel
Chipset Model
Q170 Express

Description

SuperServer SYS-1019S-M2 LGA1151 400W 1U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.