Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperServer LGA1151 500W 1U Rackmount Server Barebone System (Black) SYS-5019S-WR

SuperServer LGA1151 500W 1U Rackmount Server Barebone System (Black) (Discontinued)

  • Mfr # SYS-5019S-WR
  • Zoro # G5769733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-5019S-WR
Zoro #
G5769733
UPC #
672042206292
Country of Origin
Unknown

Dimensions

Depth
25.6 in
Width
17.2 in
Height
1.7 in
Rack Height
1U

Details

Item
Server Barebone System
Power Supply
500 W
Color
Black
Features
Environmentally Friendly
Includes
1 x Super X11SSW-F Motherboard, 1 x 1U Chassis, 1 x 1U 4-Port 12Gbps Backplane Support 4x3.5\" SAS/SAS HDD/SSD, 1 x 8 pin to 8 pin round SGPIO cable, 61.5cm, 28AWG, pinout 1-1,RoHS/REACH, 1 x SET OF 4 SATA 70/59/48/38CM ROUND S-RA, 26AWG, 1 x CAUTION LABEL FOR REDUNDANT PWR SYSTEMS, 1 x 5019S-WR,QRG,HF,RoHS/REACH, 1 x RSC-R1UW-E8R-O-P, 1 x RSC-W-68, 1 x 1U PASSIVE CPU HS FOR INTEL LGA1156, 1 x SC815/113/116 Intel DP X9, X8 PC air shroud, 12x13MB, 2 x 500W 1U Redundant PWS W/ 54.5MM Wide, 1 x 40x40x56 mm 13K-11K RPM Counter-rotating Fan,RoHS/REACH, 1 x 40x56 4Pin PWM, Primary for SC815, Secondary for SC818, 825M
Number of SATA Interfaces
4
Controller Type
Serial ATA/600
Processor Socket
Socket H4 LGA-1151
Number of Total Expansion Bays
4
RAID Supported
Yes
Number of Power Supplies Installed
2
Memory Technology
DDR4 SDRAM
64-bit Processing
Yes
Number of Total Memory Slots
4
Mounting
Rack
Processor Supported
Core i3, Xeon
Ethernet Technology
Gigabit Ethernet
Number of USB Ports
4
Number of Processors Supported
1
Number of PCI Express x8 Slots
3
Number of USB 3.0 Ports
2
Max. Memory Supported
64 GB
Memory Standard
DDR4-2133/PC4-17000
Number of Expansion Slots
4
Number of Memory Slots
4
Graphics Controller Manufacturer
ASPEED
Graphics Controller Model
AST2400
Green Environmental Attribute
Environmentally Friendly
Chipset Model
C236
Number of 3.5" Bays
4
Chipset Manufacturer
Intel

Description

SuperServer SYS-5019S-WR LGA1151 500W 1U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.