Zoro Homepage
This item is Discontinued.
Supermicro SuperServer LGA1156 200W 1U RackmountServer BareboneSystem SYS-5016I-MRF

SuperServer LGA1156 200W 1U RackmountServer BareboneSystem (Discontinued)

  • Mfr # SYS-5016I-MRF
  • Zoro # G6253433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-5016I-MRF
Zoro #
G6253433
UPC #
672042054992
Country of Origin
Switzerland

Dimensions

Height
1.7 in
Width
16.8 in
Depth
22.6 in
Rack Height
1U

Description

SuperServer SYS-5016I-MRF LGA1156 200W 1U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.