Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperServer LGA2011 350W 1U RackmountServer BareboneSystem SYS-5018R-M

SuperServer LGA2011 350W 1U RackmountServer BareboneSystem (Discontinued)

  • Mfr # SYS-5018R-M
  • Zoro # G6253546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-5018R-M
Zoro #
G6253546
UPC #
672042162314
Country of Origin
Unknown

Dimensions

Height
1.7 in
Width
17.2 in
Depth
19.8 in
Rack Height
1U

Details

Voltage
120V AC, 230V AC
Includes
1 x Super X10SRi-F Motherboard, 1 x 1U Chassis, 1 x BPN-SAS-815TQ-O-P Backplance, 1 x 8 pin to 8 pin ribbon SGPIO Cable with tube , 40cm, PBF, 1 x SET OF 4 SATA 56/45.5/35/23CM ROUND S-RA. 26AWG, BLACK TEAC SLIM DVD ROM SATA DRIVE ROHS,HF,RoHS/REACH,PBF, BLACK PANASONIC SLIM DVD ROM SATA DRIVE ROHS, 1 x RSC-RR1U-E16 with PCI-E x16 Output, 1 x 1U Passive CPU Heat Sink for X9, X10 Systems Equipped w/ a Narrow ILM MB, 1 x 1U 350W Multi Oouput 80PLUS GOLD PWS, 1 x Front Ctrl Cable 16 PIN TO 16 PIN, LF, Flat (L=54cm), 4 x 4028mm 13K RPM 4-PIN PWM FAN for SC813MF, SC113M, 4 x Black 3.5 Drive Tray(s), 1 set Third Generation Guide Rail ASSY. Outer slides extendable length: 26" to 33.5"
Color
Black
Standards
ACPI 1.0 / 2.0
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Maximum Memory Supported
512 GB
Number of Power Supplies Installed
1
Number of Processors Supported
1
Number of PCI Express x16 Slots
1
Number of Cores
18
Processor Socket
Socket LGA 2011-v3
Number of USB 3.0 Ports
2
Number of SATA Interfaces
10
Controller Type
Serial ATA/600
Number of Expansion Slots
1
Memory Standard
DDR4-2133/PC4-17000
Number of Total Memory Slots
8
Item
Server Barebone System
Processor Supported
Xeon
Power Supply
350 W
Number of USB 2.0 Ports
4
QuickPath Interconnect
9.60 GT/s
Mounting
Rack
Number of USB Ports
6
RAID Levels
0, 1, 1+0
Memory Technology
DDR4 SDRAM
Number of 3.5" Bays
4
Graphics Controller Model
AST2400
Max. Power Supply Wattage
350 W
QuickPath Interconnect Supported
Yes
Max. Memory Supported
512 GB
Network (RJ-45)
Yes
RAID Supported
Yes
Number of Memory Slots
8
Green Environmental Attribute
Environmentally Friendly
Chipset Model
C612 Express
VGA
Yes
Graphics Controller Manufacturer
ASPEED
64-bit Processing
Yes
Max. Number of Cores per System
18
Chipset Manufacturer
Intel

Description

SuperServer SYS-5018R-M LGA2011 350W 1U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.