Zoro Homepage
This item is Discontinued.
Supermicro SuperServer Two Node 720W 3U 16x 3.5" Rackmount JBOD Storage SYS-937R-E2JB

SuperServer Two Node 720W 3U 16x 3.5" Rackmount JBOD Storage (Discontinued)

  • Mfr # SYS-937R-E2JB
  • Zoro # G6252094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-937R-E2JB
Zoro #
G6252094
UPC #
672042067169
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
25.5 in
Height
5.2 in
Rack Height
3U

Details

Item
Drive Enclosure
Includes
Color
Black
Features
Environmentally Friendly; Redundant Power Supply
Compatible With
Super Micro Super Storage Bridge Bay (SBB) Storage System
Input Voltage
120V AC, 230V AC
Maximum Power Supply Wattage
720 W
Number of 3.5" Bays
16
Non-RAID Mode
JBOD
Controller Type
6Gb/s SAS
Number of Power Supplies Installed
2
Host Interface
SAS
Number of Total Expansion Bays
16
Number of Hard Drives Supported
16
Mounting
Rack
Green Environmental Attribute
Environmentally Friendly
Power Source
Power Supply
Max. Power Supply Wattage
720 W
Redundant Power Supply
Yes

Description

SuperServer SYS-937R-E2JB Two Node 720W 3U 16x 3.5" Rackmount JBOD Storage Enclosure (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.