Zoro Homepage
This item is Discontinued.
Supermicro SuperServer Two Node Dual LGA1366 1200W 1U RackmountServer SYS-1026TT-TF

SuperServer Two Node Dual LGA1366 1200W 1U RackmountServer (Discontinued)

  • Mfr # SYS-1026TT-TF
  • Zoro # G6253722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-1026TT-TF
Zoro #
G6253722
UPC #
672042046560
Country of Origin
Switzerland

Dimensions

Width
17.2 in
Height
1.7 in
Depth
27.8 in
Rack Height
1U

Description

SuperServer SYS-1026TT-TF Two Node Dual LGA1366 1200W 1U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.