Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperServer Two Node Dual LGA2011 1280W 2U RackmountServer SYS-6028TR-D72R

SuperServer Two Node Dual LGA2011 1280W 2U RackmountServer (Discontinued)

  • Mfr # SYS-6028TR-D72R
  • Zoro # G6261614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-6028TR-D72R
Zoro #
G6261614
UPC #
672042172818
Country of Origin
Unknown

Dimensions

Height
3.5 in
Depth
28.5 in
Width
17.3 in
Rack Height
2U

Details

Voltage
120V AC, 230V AC
Features
64-bit Processing; RAID Supported
Color
Black
Mounting
Rack
Number of PCI Express x8 Slots
3
Number of Processors Supported
2
Number of Total Expansion Bays
6
Processor Socket
Socket R3 LGA-2011
Item
Server Barebone System
Number of 3.5" Bays
6
Number of SAS Interfaces
6
Number of Total Memory Slots
8
Number of SATA Interfaces
8
Memory Technology
DDR4 SDRAM
Maximum Memory Supported
1 TB
Number of Expansion Slots
3
Power Supply
1280 W
Number of Nodes
2
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Number of USB Ports
2
Memory Standard
DDR4-2400/PC4-19200
Number of Power Supplies Installed
2
Controller Type
Serial ATA/600, 6Gb/s SAS
Number of USB 3.0 Ports
2
Processor Supported
Xeon
Max. Power Supply Wattage
1280 W
Number of Memory Slots
8
Graphics Controller Model
AST2400
64-bit Processing
Yes
RAID Supported
Yes
Max. Memory Supported
1 TB
Graphics Controller Manufacturer
ASPEED
Chipset Manufacturer
Intel
Chipset Model
C612

Description

SuperServer SYS-6028TR-D72R Two Node Dual LGA2011 1280W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.