Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperServerDual LGA2011 1000W/1600W 1U RackmountServer BareboneSyst SYS-1028GR-TRT

SuperServerDual LGA2011 1000W/1600W 1U RackmountServer BareboneSyst (Discontinued)

  • Mfr # SYS-1028GR-TRT
  • Zoro # G6253354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-1028GR-TRT
Zoro #
G6253354
UPC #
672042160440
Country of Origin
Unknown

Dimensions

Depth
30.6 in
Height
1.7 in
Width
17.2 in
Rack Height
1U

Details

Voltage
230V AC, 120V AC
Color
Black
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Standards
ACPI 1.0, ACPI 2.0, ACPI 3.0
Includes
1 x Super X10DRG-HT Motherboard, 1 x CSE-118GH-R1K66B Chassis, 1 x Air Shroud for Air X9DRG/X10DRG boards in CSE-118GH-R1K66B, 1 x SAS-118G-4; supports 4X2.5" SATA HDD,, 1 x 8 pin to 8 pin ribbon SGPIO cable with tube, 27cm, PBF, 1 x 8 Pin to Two 4 Pin Backplane Power Ext. 28/22cm. 18AWG, 3 x 8 pin to two 6+2 pin 12V GPU power cable, 30 cm 16/20 AWG,HF,RoHS/REACH,PBF, 4 x 55cm 30AWG SATA S-S cable, 5 x 4 pin to 4 pin fan extension cord, for PWM fan. 23cm. 24AWG, 1 x (Riser Card) R1UG-E16R+II, 1 x (Riser Card) RSC-R1UG-A2E16-X9, 1 x (Riser Card) R1UG-E16AR+II, 1 x (Riser Card) RSC-R1UG-E16-X9, 1 x 1U Passive CPU Heat Sink for X9, X10 Systems Equipped w/ a Narrow ILM MB, 1 x 1U Passive Front CPU Heat Sink w/ a Side Air Channel for X9, X10 Systems Equipped with a Narrow ILM MB, 2 x 1U 1600W Redundant Platinum Power Supply 73.5mm width,RoHS/REACH,PBF, 2 x NEMA5-15P to C13 US power cord 16AWG 6ft, PBF (default for high watt), 10 x 40x40x56 mm 20.5K RPM / 17.6K RPM Counter-rotating Fan, 4 x Black gen 3rd hot-swap 2.5inch HDD tray, 1 set Rail set, quick/quick, optional for 1U 17.2
Number of Internal 2.5" Bays
4
Number of Total Memory Slots
16
Number of Power Supplies Installed
2
Number of Expansion Slots
5
Controller Type
Serial ATA/600
Number of Total Expansion Bays
4
Item
Server Barebone System
Number of SATA Interfaces
10
Mounting
Rack
Power Supply
1600 W
QuickPath Interconnect
9.60 GT/s
Number of PCI Express x16 Slots
5
Processor Supported
Xeon
Number of USB 3.0 Ports
4
Processor Socket
Socket LGA 2011-v3
Memory Standard
DDR4-2133/PC4-17000
Memory Technology
DDR4 SDRAM
Ethernet Technology
10 Gigabit Ethernet
Number of Processors Supported
2
Number of USB Ports
6
Number of USB 2.0 Ports
2
Maximum Memory Supported
1 TB
RAID Levels
0, 1, 5, 10
Network (RJ-45)
Yes
Chipset Model
C612 Express
Graphics Controller Model
AST2400
64-bit Processing
Yes
Max. Power Supply Wattage
1600 W
QuickPath Interconnect Supported
Yes
RAID Supported
Yes
Green Environmental Attribute
Environmentally Friendly
Number of Memory Slots
16
Max. Memory Supported
1 TB
VGA
Yes
Graphics Controller Manufacturer
ASPEED
Chipset Manufacturer
Intel

Description

SuperServer SYS-1028GR-TRT Dual LGA2011 1000W/1600W 1U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.