Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperServerDual LGA2011 2000W 2U RackmountServer BareboneSyst SYS-2028GR-TRT

SuperServerDual LGA2011 2000W 2U RackmountServer BareboneSyst (Discontinued)

  • Mfr # SYS-2028GR-TRT
  • Zoro # G6262366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-2028GR-TRT
Zoro #
G6262366
UPC #
672042165759
Country of Origin
Unknown

Dimensions

Depth
31 in
Width
17.2 in
Height
3.5 in
Rack Height
2U

Details

Voltage
230V AC, 120V AC
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Standards
ACPI 1.0, ACPI 2.0
Color
Black
Processor Socket
Socket LGA 2011-v3
Number of PCI Express x16 Slots
5
QuickPath Interconnect
9.60 GT/s
Processor Supported
Xeon
Number of USB 3.0 Ports
4
Number of SATA Interfaces
10
Mounting
Rack
Number of USB Ports
6
Number of Expansion Slots
5
Memory Standard
DDR4-2133/PC4-17000
Number of Internal 2.5" Bays
10
Memory Technology
DDR4 SDRAM
Controller Type
Serial ATA/600
Maximum Memory Supported
1 TB
Power Supply
2000 W
Number of Total Memory Slots
16
Item
Server Barebone System
RAID Levels
0, 1, 5, 10
Number of Processors Supported
2
Number of USB 2.0 Ports
2
Ethernet Technology
10 Gigabit Ethernet
Number of Total Expansion Bays
10
Network (RJ-45)
Yes
64-bit Processing
Yes
VGA
Yes
Chipset Manufacturer
Intel
Graphics Controller Manufacturer
ASPEED
Max. Memory Supported
1 TB
Green Environmental Attribute
Environmentally Friendly
QuickPath Interconnect Supported
Yes
RAID Supported
Yes
Graphics Controller Model
AST2400
Chipset Model
C612 Express
Number of Memory Slots
16
Max. Power Supply Wattage
2000 W

Description

SuperServer SYS-2028GR-TRT Dual LGA2011 2000W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.