Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperServerDual LGA2011 700W/750W 1U RackmountServer BareboneSyst SYS-6018R-WTRT

SuperServerDual LGA2011 700W/750W 1U RackmountServer BareboneSyst (Discontinued)

  • Mfr # SYS-6018R-WTRT
  • Zoro # G6260327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-6018R-WTRT
Zoro #
G6260327
UPC #
672042162635
Country of Origin
Unknown

Dimensions

Height
1.7 in
Depth
25.6 in
Width
17.2 in
Rack Height
1U

Details

Voltage
230V AC, 120V AC
Includes
1 x Super X10DRW-iT Motherboard, 1 x 1U Chassis, 1 x BPN-SAS-815TQ-O-P, 1 x SET OF 4 SATA 56/45.5/35/23CM ROUND S-RA. 26AWG, 1 x 8 pin to 8 pin round SGPIO cable, 40cm, 28AWG, pinout 1-1,RoHS/REACH, 1 x RSC-R1UW-2E16-O-P, 1 x 1U Passive Front CPU Heat Sink w/ a Side Air Channel for X9, X10 Systems Equipped with a Narrow ILM MB, 1 x 1U High Performance Passive CPU Heat Sink for X9, X10 Systems Equipped w/ a Narrow ILM MB, 2 x 1U 750W redundant power width 54.5mm(Platinum),HF,RoHS/REACH,PBF, 1 x Silver chassis rail set for SC813,814,815,816,819
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Standards
ACPI 1.0, ACPI 2.0, ACPI 3.0, ACPI 4.0
Color
Black
Number of Expansion Slots
3
RAID Levels
0, 1, 5, 10
Number of Power Supplies Installed
2
Number of PCI Express x16 Slots
2
Number of Total Memory Slots
16
Memory Standard
DDR4-2133/PC4-17000
Number of 3.5" Bays
4
Number of USB Ports
6
Processor Socket
Socket LGA 2011-v3
Controller Type
Serial ATA/600
Number of SATA Interfaces
10
Power Supply
750 W
Item
Server Barebone System
Ethernet Technology
10 Gigabit Ethernet, Fast Ethernet
Mounting
Rack
Processor Supported
Xeon
Number of Processors Supported
2
Memory Technology
DDR4 SDRAM
Number of USB 3.0 Ports
6
QuickPath Interconnect
9.60 GT/s
Number of PCI Express x8 Slots
1
Maximum Memory Supported
1 TB
VGA
Yes
Network (RJ-45)
Yes
Chipset Manufacturer
Intel
Max. Memory Supported
1 TB
Max. Power Supply Wattage
750 W
Chipset Model
C612 Express
QuickPath Interconnect Supported
Yes
64-bit Processing
Yes
Number of Memory Slots
16
Graphics Controller Manufacturer
ASPEED
RAID Supported
Yes
Graphics Controller Model
AST2400
Green Environmental Attribute
Environmentally Friendly

Description

SuperServer SYS-6018R-WTRT Dual LGA2011 700W/750W 1U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.