Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperStorage Server Dual LGA2011 1280W 4U RackmountServer SSG-6048R-E1CR36L

SuperStorage Server Dual LGA2011 1280W 4U RackmountServer (Discontinued)

  • Mfr # SSG-6048R-E1CR36L
  • Zoro # G6262192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSG-6048R-E1CR36L
Zoro #
G6262192
UPC #
672042174966
Country of Origin
Unknown

Dimensions

Height
7 in
Depth
27.5 in
Width
17.2 in
Rack Height
4U

Details

Voltage
120V AC, 230V AC
Includes
1 x Super X10DRH-iT Motherboard, 1 x 4U Chassis, 1 x 24-port 4U SAS3 12Gbps single-expander backplane, support up to 24x 3.5-inch SAS3/SATA3 HDD/SSD, 1 x 12-port 2U SAS3 12Gbps single-expander backplane, support up to 8x 3.5-inch SAS3/SATA3 HDD/SSD and 4x NVMe/SAS3/SATA3 storage devices, 3 x 4 pin to 4 pin fan extension cord, for PWM fan. 23cm. 24AWG, 2 x Internal Mini-SAS HD to Mini-SAS HD 50cm,30AWG,12Gb/s,HF,RoHS/REACH,PBF, 4 x Internal Mini-SAS HD to Mini-SAS HD 80cm,30AWG,12Gb/s [FCI],RoHS/REACH, 1 x CAUTION LABEL FOR REDUNDANT PWR SYSTEMS, 1 x STD I/O shield for X9 socket R server MB with Gasket., 2 x 2U Passive CPU Heat Sink for X9, X10 Generation Systems Equipped w/ a Narrow ILM MB, 2 x 1280W, redundant single output power supply, 1 x 12Gbps SAS3/HBA/ 2 internal HD connectors/STD Gen3 PCI/122 HD support, 1 x 8-port Mini SAS HD Int-to-Ext cable adapter w/ LP bracket
Color
Black
Features
64-bit Processing; Environmentally Friendly; RAID Supported
Processor Socket
Socket R3 LGA-2011
Number of Total Memory Slots
16
Maximum Memory Supported
2 TB
Item
Server Barebone System
Number of PCI Express x16 Slots
1
Memory Standard
DDR4-2400/PC4-19200
Number of USB 3.0 Ports
2
Number of Total Expansion Bays
40
Mounting
Rack
Memory Technology
DDR4 SDRAM
Number of Expansion Slots
7
Number of PCI Express x8 Slots
6
Ethernet Technology
10 Gigabit Ethernet, Fast Ethernet
Number of Power Supplies Installed
2
Number of Internal 2.5" Bays
4
Number of USB Ports
5
Number of Processors Supported
2
Power Supply
1280 W
Number of 3.5" Bays
36
Processor Supported
Xeon
Controller Type
12Gb/s SAS, Serial ATA/600
Max. Memory Supported
2 TB
Green Environmental Attribute
Environmentally Friendly
64-bit Processing
Yes
Max. Power Supply Wattage
1280 W
Number of Memory Slots
16
Graphics Controller Manufacturer
ASPEED
Chipset Model
C612
RAID Supported
Yes
Graphics Controller Model
AST2400
Chipset Manufacturer
Intel

Description

SuperStorage Server SSG-6048R-E1CR36L Dual LGA2011 1280W 4U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.