Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperStorage Server Dual LGA2011 920W 4U RackmountServer BareboneSyst SSG-6048R-E1CR24L

SuperStorage Server Dual LGA2011 920W 4U RackmountServer BareboneSyst (Discontinued)

  • Mfr # SSG-6048R-E1CR24L
  • Zoro # G6261693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSG-6048R-E1CR24L
Zoro #
G6261693
UPC #
672042174935
Country of Origin
Unknown

Dimensions

Height
7 in
Width
17.2 in
Depth
26.5 in
Rack Height
4U

Details

Voltage
120V AC, 230V AC
Color
Black
Features
64-bit Processing; RAID Supported
Mounting
Rack
Number of 3.5" Bays
24
Processor Socket
Socket R3 LGA-2011
Ethernet Technology
10 Gigabit Ethernet
Number of Total Expansion Bays
26
Processor Supported
Xeon
Number of PCI Express x8 Slots
6
Memory Standard
DDR4-2400/PC4-19200
Memory Technology
DDR4 SDRAM
Number of USB 3.0 Ports
2
Number of Internal 2.5" Bays
2
Number of Expansion Slots
7
Number of PCI Express x16 Slots
1
Item
Server Barebone System
Number of USB Ports
5
Power Supply
920 W
Number of Processors Supported
2
Number of Total Memory Slots
16
Number of Power Supplies Installed
2
Controller Type
Serial ATA/600
Maximum Memory Supported
2 TB
Chipset Manufacturer
Intel
Number of Memory Slots
16
Graphics Controller Model
AST2400
Max. Power Supply Wattage
920 W
Chipset Model
C612
Max. Memory Supported
2 TB
64-bit Processing
Yes
RAID Supported
Yes
Graphics Controller Manufacturer
ASPEED

Description

SuperStorage Server SSG-6048R-E1CR24L Dual LGA2011 920W 4U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.