Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperStorage Server Intel Atom C2750 400W 1U RackmountServer SSG-5018A-AR12L

SuperStorage Server Intel Atom C2750 400W 1U RackmountServer (Discontinued)

  • Mfr # SSG-5018A-AR12L
  • Zoro # G6256172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSG-5018A-AR12L
Zoro #
G6256172
UPC #
672042161119
Country of Origin
Unknown

Dimensions

Width
17.2 in
Height
1.7 in
Depth
32 in
Rack Height
1U

Details

Voltage
120V AC, 230V AC
Includes
1 x Super A1SA7-2750F Motherboard, 1 x 1U Chassis, 2 x 2x 3.5" hard drive backplane support for SC801S chassis, with indiviual drive power cycle control, fuse protection, drive identify, pre-charge resistor;,RoHS/REACH,PBF, 2 x 4x 3.5" hard drive backplane for Cold Storage Product & SC801S,RoHS/REACH,PBF, 4 x 70cm SATA cable S-S 30AWG,RoHS/REACH,PBF, 1 x 16 pin to 2x2(85cm), 2x2(65cm), 1x2(50cm), 1x2(30cm) power cycling cable for SC801S/SC801L,RoHS/REACH, 4 x 81CM 30AWG SATA S-S cable, 4 x 55cm 30AWG SATA S-S cable, 2 x 65cm 2 pin female to 2 pin female for Chassis Intrusion switch, 26AWG,RoHS/REACH, 1 x RSC-R1UFF-E8R, 2 x 1U 400W Redundant Short Depth Power Supply
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); Remote Management; VGA
Standards
ACPI 1.0, ACPI 2.0
Number of Power Supplies Installed
2
Number of Expansion Slots
1
Cache
4 MB
Number of USB Ports
3
Number of Processors Supported
1
Number of 3.5" Bays
12
Number of USB 2.0 Ports
3
Processor Core
Octa-core (8 Core)
Processor Type
Atom
Memory Technology
DDR3 SDRAM
Number of Total Memory Slots
4
Item
Server
Mounting
Rack
Maximum Memory Supported
64 GB
Power Supply
400 W
Controller Type
Serial ATA/600
Number of PCI Express x8 Slots
1
Maximum Turbo Speed
2.60 GHz
Number of Processors Installed
1
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Processor Speed
2.40 GHz
VGA
Yes
Max. Power Supply Wattage
400 W
Remote Management
Yes
Max. Turbo Speed
2.60 GHz
Number of Memory Slots
4
Green Environmental Attribute
Environmentally Friendly
Max. Memory Supported
64 GB
Network (RJ-45)
Yes
64-bit Processing
Yes
Graphics Controller Manufacturer
ASPEED
Graphics Controller Model
AST2400
Hyper-Threading
No
Chipset Manufacturer
Intel
Processor Manufacturer
Intel

Description

SuperStorage Server SSG-5018A-AR12L Intel Atom C2750 400W 1U Rackmount Server Barebone System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.