Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperWorkstation Dual LGA2011 1200W 4U Rackmount/Tower Workstation SYS-7048A-T

SuperWorkstation Dual LGA2011 1200W 4U Rackmount/Tower Workstation (Discontinued)

  • Mfr # SYS-7048A-T
  • Zoro # G7146116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-7048A-T
Zoro #
G7146116
UPC #
672042156955
Country of Origin
Unknown

Dimensions

Depth
25.5 in
Height
17.8 in
Width
7 in
Rack Height
4U

Details

Item
Server Barebone System
Volts AC/DC
120V AC, 230V AC
Color
Black
Standards
ACPI 1.0, ACPI 2.0, ACPI 3.0, ACPI 4.0
Includes
1 x Super X10DAi Motherboard, 1 x 4U Chassis, 1 x CSE-SAS-743TQ-O-P, 8 x 55cm 30AWG SATA S-S cable, 2 x 8 pin to 8 pin round SGPIO cable, 40cm, 28AWG, pinout 1-1,RoHS/REACH, 2 x 4U Active CPU Heat Sink for X9, X10 Workstations, 1 x PS2 1200W Multi Output High Efficiency P, 1 x NEMA5-15P to C13 US power cord 16AWG 6ft, PBF (default for high watt), 1 x Front Control Cable Round 16 pin to 16 pin Ribbon 20, 4 x 4 PIN TO 4 PIN MIDDLE FAN POWER EXTENSION, 20cm. 24AWG(PWM), 1 x Front control cable 16 pin split, 6\" , (converter head), 26AWG, 1 x 92x25 4Pin PWM Fan assembly for SC743 Super Quiet rear fan, 2 x 80x25,4 Pin PWM fan assem. for SC743 Super Quiet chassis fan, 8 x Black Hot-swap 3.5inch HDD Tray (w/o logo)
Features
Environmentally Friendly
Max. Memory Supported
1 TB
Number of Total Expansion Bays
11
Number of USB Ports
11
Number of Expansion Slots
6
Number of Total Memory Slots
16
QuickPath Interconnect
9.60 GT/s
RAID Levels
0, 1, 5, 10
Mounting
Tower
Processor Socket
Socket LGA 2011-v3
Number of USB 3.0 Ports
6
Controller Type
Serial ATA/600
Audio Line Out
Yes
Memory Standard
DDR4-2133/PC4-17000
Processor Supported
Xeon
QuickPath Interconnect Supported
Yes
RAID Supported
Yes
64-bit Processing
Yes
Number of PCI Express x8 Slots
3
Memory Technology
DDR4 SDRAM
Number of Power Supplies Installed
1
Number of SATA Interfaces
10
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Number of Processors Supported
2
Network (RJ-45)
Yes
Max. Power Supply Wattage
1200 W
Audio Line In
Yes
Number of PCI Express x16 Slots
3
Number of USB 2.0 Ports
5
Number of 3.5" Bays
8
Input Voltage
230V AC, 120V AC
Number of Memory Slots
16
Green Environmental Attribute
Environmentally Friendly
Chipset Model
C612 Express
Number of External 5.25" Bays
3
Chipset Manufacturer
Intel

Description

SuperWorkstation SYS-7048A-T Dual LGA2011 1200W 4U Rackmount/Tower Workstation Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.