Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperWorkstation LGA2011 900W Mid-Tower Workstation BareboneSyst (Blk) SYS-5038A-I

SuperWorkstation LGA2011 900W Mid-Tower Workstation BareboneSyst (Blk) (Discontinued)

  • Mfr # SYS-5038A-I
  • Zoro # G6711233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-5038A-I
Zoro #
G6711233
UPC #
672042188116
Country of Origin
Unknown

Dimensions

Width
7.6 in
Depth
20.7 in
Height
16.7 in
Rack Height
3U

Details

Item
Server Barebone System
Includes
(1) Super X10SRA Motherboard, (1) 3U Mid-Tower Chassis, (4) SATA,INT,FLAT,57.7CM,26AWG
Color
Black
Mounting
Mid-tower
Input Voltage
120V AC, 230V AC
Processor Supported
Core i7, Xeon
Number of External 5.25" Bays
2
Number of PCI Express x16 Slots
4
Number of PCI Express x4 Slots
2
Form Factor
Mid-tower
Controller Type
Serial ATA/600
Number of 3.5" Bays
4
Maximum Power Supply Wattage
900 W
Number of Total Memory Slots
8
Maximum Memory Supported
1 TB
Total Number of Expansion Slots
6
Number of Total Expansion Bays
6
Processor Socket
Socket R3 LGA-2011
Number of SATA Interfaces
10
Number of USB 3.0 Ports
8
Total Number of USB Ports
16
Ethernet Technology
Gigabit Ethernet
Number of Processors Supported
1
Max. Memory Supported
1 TB
Chipset Manufacturer
Intel
Number of Memory Slots
8
Chipset Model
C612
RAID Supported
Yes
Number of USB Ports
16
Max. Power Supply Wattage
900 W
Memory Standard
DDR4-2400/PC4-19200
Number of Expansion Slots
6
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR4 SDRAM
64-bit Processing
Yes

Description

SuperWorkstation SYS-5038A-I LGA2011 900W Mid-Tower Workstation Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.