Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-10272RF SuperServerDual LGA2011 700W/750W 1U RackmountServer SYS-1027R-72RFTP

SY-10272RF SuperServerDual LGA2011 700W/750W 1U RackmountServer (Discontinued)

  • Mfr # SYS-1027R-72RFTP
  • Zoro # G6265078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-1027R-72RFTP
Zoro #
G6265078
UPC #
672042121991
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
27.8 in
Height
1.7 in
Rack Height
1U

Details

Color
Black
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Standards
ACPI 1.0, ACPI 2.0
Includes
1 x Super X9DRW-7TPF Motherboard, 1 x 1U Chassis, 1 x BPN-SAS-815TQ-O-P, 1 x IPASS to 4 SATA, 55,45,35,30, w/55 SB, 30AWG, 1 x Ipass to 4 SATA, 50 cm, W/50cm SB, S, 30AWG, 1 x RSC-R1UW-2E16-O-P, 1 x RSC-R1UW-E8R-O-P, 2 x 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, 2 x 1U REDUNDANT PWS 50MM W PMBUS GOLD EFFICIENCY 50MM, 1 x Rail set, quick/quick, default for 1U 17.2"W SC819,1191, 1 x LSI00279 IBBU09 BATTERY BKUP FOR SAS2208, 1 x LSI iBBU09 extension kit (to install at 2.5" HDD location), 1 x SLIM DVD-ROM / DVD-RW SATA DRIVE, 1 x Slim SATA DVD kit, 1 x Black DVD dummy tray support 1x 2.5" HDD
Mounting
Rack
Item
Server Barebone System
RAID Levels
0, 1, 5, 6, 10, 50, 60
Number of Total Expansion Bays
8
Processor Supported
Xeon
Controller Type
6Gb/s SAS, Serial ATA/600, Serial ATA/300
Number of USB Ports
5
Maximum Memory Supported
512 GB
Processor Socket
Socket R LGA-2011
Number of SAS Interfaces
8
Number of Expansion Slots
3
Number of USB 2.0 Ports
5
Number of Total Memory Slots
16
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Number of PCI Express x16 Slots
2
Number of Processors Supported
2
Memory Standard
DDR3-1600/PC3-12800
Number of PCI Express x8 Slots
1
Number of Internal 2.5" Bays
8
Memory Technology
DDR3 SDRAM
QuickPath Interconnect
8 GT/s
QuickPath Interconnect Supported
Yes
VGA
Yes
Green Environmental Attribute
Environmentally Friendly
Graphics Controller Manufacturer
Matrox
Network (RJ-45)
Yes
Chipset Model
C602
Graphics Controller Model
G200eW
Max. Memory Supported
512 GB
RAID Supported
Yes
Chipset Manufacturer
Intel
64-bit Processing
Yes
Number of Memory Slots
16

Description

SuperServer SYS-1027R-72RFTP Dual LGA2011 700W/750W 1U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.