Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-10273DB SuperServerDual LGA2011 700W/750W 1U RackmountServer SYS-1027R-73DBRF

SY-10273DB SuperServerDual LGA2011 700W/750W 1U RackmountServer (Discontinued)

  • Mfr # SYS-1027R-73DBRF
  • Zoro # G6261842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-1027R-73DBRF
Zoro #
G6261842
UPC #
672042119387
Country of Origin
Unknown

Dimensions

Width
17.2 in
Height
1.7 in
Depth
23.5 in
Rack Height
1U

Details

Voltage
110V AC
Standards
ACPI 1.0, ACPI 2.0, ACPI 3.0, ACPI 4.0
Includes
1 x Super X9DRD-7LN4F Motherboard, 1 x1U Chassis, 1 x SC815/SC113/SC116, DP X9DRD-7LN4F, X9 Malar Air Shroud, 12\" x 13\" MB, 1 x BPN-SAS-116TQ, 1 x Ipass to 4 SATA, 50 cm, W/50cm SB, S, 30AWG, 1 x 8 pin to 8 pin ribbon SGPIO cable with tube, 61.5cm, PBF, 2 x 65CM SATA ROUND S-RA PBF. 26AWG, 1 x 4 pin to 4 pin fan extension cord, for PWM fan. 23cm. 24AWG, 1 x IPASS to 4 SATA, 55,45,35,30, w/55 SB, 30AWG, 1 x 1U I/O shield for X9 socket R server MB with Gasket, 1 x RSC-RR1U-E8 (Rev 3.10), 2 x 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, 2 x 40x56,4 Pin PWM,Primary for SC809,111, Sec.for SC816,819,808, 4 x 40x56,4 Pin PWM,Primary for SC809,111, Sec.for SC816,819,808
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Color
Black
Item
Server Barebone System
Number of USB Ports
9
Memory Technology
DDR3 SDRAM
Maximum Memory Supported
512 GB
Processor Supported
Xeon
Memory Standard
DDR3-1600/PC3-12800
Number of Processors Supported
2
Number of Total Expansion Bays
10
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Number of PCI Express x8 Slots
1
QuickPath Interconnect
8 GT/s
Number of Expansion Slots
1
Number of Internal 2.5" Bays
10
Power Supply
700 W
Mounting
Rack
Processor Socket
Socket R LGA-2011
Controller Type
6Gb/s SAS, Serial ATA/300, Serial ATA/600
RAID Levels
0, 1, 5, 10
Number of Total Memory Slots
16
Number of USB 2.0 Ports
9
Number of SAS Interfaces
8
Number of SATA Interfaces
6
Chipset Model
C602J
Network (RJ-45)
Yes
Chipset Manufacturer
Intel
QuickPath Interconnect Supported
Yes
Graphics Controller Manufacturer
Matrox
Number of Memory Slots
16
Max. Memory Supported
512 GB
VGA
Yes
Green Environmental Attribute
Environmentally Friendly
RAID Supported
Yes
64-bit Processing
Yes
Graphics Controller Model
G200eW
Max. Power Supply Wattage
700 W

Description

SuperServer SYS-1027R-73DBRF Dual LGA2011 700W/750W 1U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.