Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-118GRT SuperServer LGA2011 1400W 1U RackmountServer BareboneSystem SYS-1018GR-T

SY-118GRT SuperServer LGA2011 1400W 1U RackmountServer BareboneSystem (Discontinued)

  • Mfr # SYS-1018GR-T
  • Zoro # G6254212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-1018GR-T
Zoro #
G6254212
UPC #
672042169689
Country of Origin
Unknown

Dimensions

Height
1.7 in
Depth
28.5 in
Width
17.2 in
Rack Height
1U

Details

Voltage
230V AC, 120V AC
Includes
1 x Super X10SRG-F Motherboard, 1 x 1U Black SC118GTQ Chassis, 1 x 6-port 1U TQ (W/ AMI 9072) backplane, support up to 6x 2.5-inch SAS/SATA HDD/SSD, 2 x CBL,SGPIO,2X4F TO 2X4F,P2.54,ROUND CABLE,61.5CM,28AWG, 2 x SATA,INT,ROUND,ST-ST,70CM,30AWG, 4 x SATA,INT,ROUND,ST-ST,55CM,30AWG, 1 x 8 pin to two 6+2 pin 12V GPU power cable, 30 cm 16/20 AWG, 10A/pin(16AWG), 6A/pin(20AWG), -25~85C, RoHS/REACH, 1 x SYS-1018GR-T 1U UP Qucik Reference Guide,HF,RoHS/REACH, 1 x RSC-R1U-E16R, 1 x 1U RHS Riser Card with 1 PCI-E x16 for UP GPU MB, 1 x 1U LHS Riser Card with one PCI-E x16 for UP GPU MBs, 1 x 1U Passive CPU Heat Sink for X9, X10 Systems Equipped w/ a Narrow ILM MB, 1 x 1400W redundant digital power supply
Color
Black
Features
64-bit Processing; Environmentally Friendly; RAID Supported
Processor Socket
Socket R3 LGA-2011
Power Supply
1400 W
Number of SATA Interfaces
6
Memory Standard
DDR4-2400/PC4-19200
Number of PCI Express x16 Slots
2
Number of Power Supplies Installed
2
Number of Internal 2.5" Bays
6
Mounting
Rack
Memory Technology
DDR4 SDRAM
Item
Server Barebone System
Number of USB Ports
2
Number of USB 3.0 Ports
2
Number of Total Memory Slots
8
Number of Total Expansion Bays
6
Number of Processors Supported
1
Number of PCI Express x8 Slots
1
Processor Supported
Xeon
Maximum Memory Supported
1 TB
Ethernet Technology
Gigabit Ethernet
Controller Type
Serial ATA/600
Number of Expansion Slots
3
Green Environmental Attribute
Environmentally Friendly
Chipset Manufacturer
Intel
Graphics Controller Model
AST2400
64-bit Processing
Yes
Chipset Model
C612
Max. Power Supply Wattage
1400 W
RAID Supported
Yes
Max. Memory Supported
1 TB
Graphics Controller Manufacturer
ASPEED
Number of Memory Slots
8

Description

SuperServer SYS-1018GR-T LGA2011 1400W 1U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.