Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-128RC1T SuperServerDual LGA2011 700W/750W 1U RackmountServer SYS-1028R-WC1RT

SY-128RC1T SuperServerDual LGA2011 700W/750W 1U RackmountServer (Discontinued)

  • Mfr # SYS-1028R-WC1RT
  • Zoro # G6255646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-1028R-WC1RT
Zoro #
G6255646
UPC #
672042157488
Country of Origin
Unknown

Dimensions

Width
17.2 in
Height
1.7 in
Depth
23.5 in
Rack Height
1U

Details

Voltage
230V AC, 120V AC
Color
Black
Standards
ACPI 1.0, ACPI 2.0, ACPI 3.0, ACPI 4.0
Includes
1 x Super X10DRW-iT Motherboard, 1 x 1U Chassis, 1 x Backplane support 8x 2.5" SAS2/SAS3/SATA3 HDD/SSD on device ID[1-8], with SGPIO. Support 2x 2.5" PCIe NVMe SSD on device ID[9-10] - with PCIe x1,x2,x4 support, max 25W/slot.,RoHS/REACH,PBF, 1 x Internal Mini-SAS HD to Mini-SAS HD 35cm,30AWG,12Gb/s,HF,RoHS/REACH,PBF, 1 x 8 pin to 8 pin round SGPIO cable, 61.5cm, 28AWG, pinout 1-1,RoHS/REACH, 2 x 55cm 30AWG SATA S-S cable, 1 x Internal Mini-SAS HD to Mini-SAS HD 25cm,30AWG,HF,RoHS/REACH,PBF, 1 x RSC-R1UW-2E16-O-P, 1 x 1U Passive Front CPU Heat Sink w/ a Side Air Channel for X9, X10 Systems Equipped with a Narrow ILM MB, 1 x 1U High Performance Passive CPU Heat Sink for X9, X10 Systems Equipped w/ a Narrow ILM MB, 2 x 1U 750W redundant power width 54.5mm(Platinum),HF,RoHS/REACH,PBF
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Processor Socket
Socket LGA 2011-v3
Ethernet Technology
10 Gigabit Ethernet, Fast Ethernet
Number of PCI Express x8 Slots
1
Number of Total Memory Slots
16
Item
Server Barebone System
Memory Standard
DDR4-2133/PC4-17000
RAID Levels
0, 1, 5, 6, 10, 50, 60
QuickPath Interconnect
9.60 GT/s
Number of Processors Supported
2
Memory Technology
DDR4 SDRAM
Number of Total Expansion Bays
10
Controller Type
Serial ATA/600, 12Gb/s SAS
Number of SATA Interfaces
2
Power Supply
750 W
Mounting
Rack
Number of SAS Interfaces
8
Number of Internal 2.5" Bays
10
Maximum Memory Supported
1 TB
Number of Expansion Slots
3
Number of USB 3.0 Ports
6
Processor Supported
Xeon
Number of Power Supplies Installed
2
Number of PCI Express x16 Slots
2
Number of USB Ports
6
RAID Supported
Yes
Graphics Controller Model
AST2400
Chipset Manufacturer
Intel
Max. Power Supply Wattage
750 W
QuickPath Interconnect Supported
Yes
Green Environmental Attribute
Environmentally Friendly
64-bit Processing
Yes
Chipset Model
C610
Graphics Controller Manufacturer
ASPEED
Number of Memory Slots
16
Max. Memory Supported
1 TB
VGA
Yes
Network (RJ-45)
Yes

Description

SuperServer SYS-1028R-WC1RT Dual LGA2011 700W/750W 1U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.