Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-128RTDW SuperServer Dual LGA2011 600W 1U Rackmount Server SYS-1028R-TDW

SY-128RTDW SuperServer Dual LGA2011 600W 1U Rackmount Server (Discontinued)

  • Mfr # SYS-1028R-TDW
  • Zoro # G6253275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-1028R-TDW
Zoro #
G6253275
UPC #
672042169283
Country of Origin
Unknown

Dimensions

Depth
25.6 in
Width
17.2 in
Height
1.7 in
Rack Height
1U

Details

Voltage
230V AC, 120V AC
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Includes
1 x Super X10DDW-i Motherboard, 1 x 1U Chassis, 1 x BPN-SAS-113TQ-O-P, 1 x 4 pin to 4 pin fan extension cord, for PWM fan. 23cm. 24AWG, 2 x RA IPASS TO 4 SATA, 70/70/75/75cm w/75cm SB, 30AWG,RoHS/REACH, 1 x RSC-R1UW-2E16-O-P, 1 x RSC-R1UW-E8R-O-P, 2 x 1U Passive CPU Heat Sink for X9, X10 Systems Equipped w/ a Narrow ILM MB, 1 x 1U 600W Multi Output Power Supply PMbus, 1 x SC815/113/116 Intel DP X9, X8 PC air shroud,1368x13/12x13MB, 1 x FRONT CTL CABLE 20 PIN TO 20 PIN W/TUBE,70CM,PBF. 28AWG, 1 x NEMA5-15P to C13 US power cord 16AWG 6ft, PBF (default for high watt), 1 x Black DVD dummy tray support 1x2.5 HDD for SC113,815,825,836, 4 x 40x56 4Pin PWM, Primary for SC815, Secondary for SC818, 825M, 8 x Black gen 3rd hot-swap 2.5inch HDD tray, 1set Inner rail, extension, long, screw type, 1set Outer rail, screw type, 25.6\" to 33.05\", 1set Inner rail, front, short, screw type
Standards
ACPI 1.0, ACPI 2.0, ACPI 3.0, ACPI 4.0
Color
Black
Number of USB 3.0 Ports
6
Processor Socket
Socket R LGA-2011
Number of USB Ports
6
Memory Standard
DDR4-2133/PC4-17000
Number of Internal 2.5" Bays
8
Controller Type
Serial ATA/600
Maximum Memory Supported
1 TB
Number of Total Memory Slots
16
Number of Expansion Slots
3
QuickPath Interconnect
9.60 GT/s
RAID Levels
0, 1, 5, 10
Ethernet Technology
10 Gigabit Ethernet, Fast Ethernet
Item
Server Barebone System
Power Supply
600 W
Processor Supported
Xeon
Number of PCI Express x8 Slots
2
Number of Total Expansion Bays
8
Mounting
Rack
Number of Power Supplies Installed
1
Number of PCI Express Slots
1
Number of Processors Supported
2
Number of SATA Interfaces
8
Memory Technology
DDR4 SDRAM
Max. Power Supply Wattage
600 W
QuickPath Interconnect Supported
Yes
Number of Memory Slots
16
Chipset Manufacturer
Intel
VGA
Yes
Chipset Model
C612 Express
Network (RJ-45)
Yes
Graphics Controller Manufacturer
ASPEED
Max. Memory Supported
1 TB
64-bit Processing
Yes
Green Environmental Attribute
Environmentally Friendly
RAID Supported
Yes
Graphics Controller Model
AST2400

Description

SuperServer SYS-1028R-TDW Dual LGA2011 600W 1U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.