Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Supermicro SY-128RWTT SuperServerDual LGA2011 700W/750W 1U RackmountServer SYS-1028R-WTRT

SY-128RWTT SuperServerDual LGA2011 700W/750W 1U RackmountServer (Discontinued)

  • Mfr # SYS-1028R-WTRT
  • Zoro # G6255122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-1028R-WTRT
Zoro #
G6255122
UPC #
672042157501
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
23.5 in
Height
1.7 in
Rack Height
1U

Details

Voltage
120V AC, 230V AC
Standards
ACPI 1.0, ACPI 2.0, ACPI 3.0, ACPI 4.0
Includes
1 x Super X10DRW-iT Motherboard, 1 x 1U Chassis, 1 x BPN-SAS-116TQ, 1 x 8 pin to 8 pin round SGPIO cable, 61.5cm, 28AWG, pinout 1-1,RoHS/REACH, 2 x 38cm SATA cable S-RA 30AWG,RoHS/REACH, 2 x 45cm SATA cable S-RA 30AWG,RoHS/REACH, 1 x 8 pin to 8 pin round SGPIO cable, 27cm, 28AWG, pinout 1-1,RoHS/REACH, 1 x 8 pin to 8 pin round SGPIO cable, 40cm, 28AWG, pinout 1-1,RoHS/REACH, 2 x 55cm SATA cable S-RA 30AWG, 2 x 29cm 30AWG SATA S-S cable, 2 x 31cm SATA cable S-RA 30AWG,RoHS/REACH, 1 x RSC-R1UW-2E16-O-P, 1 x 1U Passive Front CPU Heat Sink w/ a Side Air Channel for X9, X10 Systems Equipped with a Narrow ILM MB, 1 x 1U High Performance Passive CPU Heat Sink for X9, X10 Systems Equipped w/ a Narrow ILM MB, 2 x 1U 750W redundant power width 54.5mm(Platinum),HF,RoHS/REACH,PBF
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Color
Black
Number of Total Memory Slots
16
Item
Server Barebone System
Memory Technology
DDR4 SDRAM
QuickPath Interconnect
9.60 GT/s
Processor Socket
Socket LGA 2011-v3
Number of Processors Supported
2
Number of PCI Express x8 Slots
1
Ethernet Technology
Fast Ethernet, 10 Gigabit Ethernet
Power Supply
750 W
Number of Expansion Slots
3
Controller Type
Serial ATA/600
Number of SATA Interfaces
10
Number of Total Expansion Bays
10
RAID Levels
0, 1, 5, 10
Memory Standard
DDR4-2133/PC4-17000
Mounting
Rack
Number of USB 3.0 Ports
6
Maximum Memory Supported
1 TB
Number of Internal 2.5" Bays
10
Number of PCI Express x16 Slots
2
Number of Power Supplies Installed
2
Number of USB Ports
6
Processor Supported
Xeon
RAID Supported
Yes
Chipset Manufacturer
Intel
VGA
Yes
Graphics Controller Manufacturer
ASPEED
Max. Memory Supported
1 TB
QuickPath Interconnect Supported
Yes
Green Environmental Attribute
Environmentally Friendly
Number of Memory Slots
16
Network (RJ-45)
Yes
Graphics Controller Model
AST2400
64-bit Processing
Yes
Max. Power Supply Wattage
750 W
Chipset Model
C612 Express

Description

SuperServer SYS-1028R-WTRT Dual LGA2011 700W/750W 1U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.