This item is Discontinued.

Supermicro SY-128WNT SuperServerDual LGA2011 700W/750W 1U RackmountServer SYS-1028R-WTNR

SY-128WNT SuperServerDual LGA2011 700W/750W 1U RackmountServer (Discontinued)

  • Mfr # SYS-1028R-WTNR
  • Zoro # G6254806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-1028R-WTNR
Zoro #
G6254806
UPC #
672042180110
Country of Origin
Unknown

Dimensions

Height
1.7 in
Width
17.2 in
Depth
23.5 in
Rack Height
1U

Details

Includes
1 x Super X10DRW-N Motherboard, 1 x 1U Chassis, 1 x BPN-SAS3-116A-N2, 1 x 8 pin to 8 pin round SGPIO cable, 61.5cm, 28AWG, pinout 1-1,RoHS/REACH, 2 x Internal Mini-SAS HD to Mini-SAS HD for PCIe SSD, Internal Mini-SAS HD cablefor PCIe SSD NVMe, 12Gb/s, 70cm,30AWG, 2 x 55cm 30AWG SATA S-S cable, 1 x CAUTION LABEL FOR REDUNDANT PWR SYSTEMS, 1 x QRG for 1028R-WTNR(T),HF, 1 x RSC-R1UW-2E16-O-P, 1 x 1U Passive Front CPU Heat Sink w/ a Side Air Channel for X9, X10 Systems Equipped with a Narrow ILM MB, 1 x 1U High Performance Passive CPU Heat Sink for X9, X10 Systems Equipped w/ a Narrow ILM MB, 1 x 1U 750W redundant power width 54.5mm(Platinum),HF,RoHS/REACH,PBF, 1 x 40x56, 4 Pin PWM, 1 x Rail set, quick/quick, default for 1U 17.2"W for SC113/SC116,RoHS/REACH, 2 x IPASS to 4 SATA Cable, 30AWG 76/66/54/45CM, W/ 66CM
Features
64-bit Processing; Environmentally Friendly; RAID Supported
Color
Black
Number of Expansion Slots
3
Maximum Memory Supported
1 TB
Number of USB 3.0 Ports
6
Mounting
Rack
Number of Total Memory Slots
16
Processor Socket
Socket LGA 2011-v3
Memory Standard
DDR4-2133/PC4-17000
Number of Total Expansion Bays
10
Number of SATA Interfaces
10
Number of Internal 2.5" Bays
10
Number of USB Ports
6
Number of PCI Express x16 Slots
2
Processor Supported
Xeon
Power Supply
750 W
Number of Power Supplies Installed
2
Number of Processors Supported
2
Controller Type
Serial ATA/600
Number of PCI Express x8 Slots
1
Item
Server Barebone System
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Memory Technology
DDR4 SDRAM
Graphics Controller Manufacturer
ASPEED
RAID Supported
Yes
Graphics Controller Model
AST2400
Chipset Manufacturer
Intel
Green Environmental Attribute
Environmentally Friendly
64-bit Processing
Yes
Number of Memory Slots
16
Max. Power Supply Wattage
750 W
Max. Memory Supported
1 TB
Chipset Model
C612 Express

Description

SuperServer SYS-1028R-WTNR Dual LGA2011 700W/750W 1U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.