Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-226TTRF SuperServer Four Node Dual LGA1366 1400W 2U SYS-2026TT-HTRF

SY-226TTRF SuperServer Four Node Dual LGA1366 1400W 2U (Discontinued)

  • Mfr # SYS-2026TT-HTRF
  • Zoro # G6253232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-2026TT-HTRF
Zoro #
G6253232
UPC #
672042067664
Country of Origin
Switzerland

Dimensions

Height
3.5 in
Depth
28.5 in
Width
17.2 in
Rack Height
2U

Details

Voltage
110V AC, 220V AC
Includes
(4) Super X8DTT-HF+ Motherboard, (1) 2U Black Chassis, (4) 2U Air Shroud, (4) BPN-SASADPûSAS827-X8DTT-H+;no cable req, (1) sup 24x2.5 SAS/SATA hdd; 126 mil thickness, (1) CD For X8 series, (4) RSC-R1U-E16R Riser Card, (8) 1U PASSIVE CPU HS FOR INTEL LGA1366 (HTP), (2) 1400W 1U GOLD LEVEL PWS W/ PM BUS & WX3\", 1(2) Hot-swappable Hard Drive Tray
Color
Black
Features
Environmentally Friendly; Network (RJ-45); RAID Supported; VGA
Number of Total Expansion Bays
6
Maximum Memory Supported
192 GB
Processor Socket
Socket B LGA-1366
Power Supply
2800 W
Memory Technology
DDR3 SDRAM
Controller Type
Serial ATA/300
RAID Levels
0, 1, 1+0, 5
Number of Internal 2.5" Bays
6
Mounting
Rack
Item
Server Barebone System
Number of Power Supplies Installed
2
Number of USB Ports
2
Memory Standard
DDR3-1333/PC3-10600
Number of Total Memory Slots
12
Number of Expansion Slots
1
Processor Supported
Xeon
Number of USB 2.0 Ports
2
Number of PCI Express x16 Slots
1
Ethernet Technology
Gigabit Ethernet
Number of Processors Supported
2
Green Environmental Attribute
Environmentally Friendly
Graphics Controller Model
G200eW
Max. Power Supply Wattage
2800 W
Number of Memory Slots
12
Chipset Manufacturer
Intel
Chipset Model
5500
VGA
Yes
Network (RJ-45)
Yes
Graphics Controller Manufacturer
Matrox
Max. Memory Supported
192 GB
RAID Supported
Yes
QuickPath Interconnect
Up to 6.4 GT/s

Description

SuperServer SYS-2026TT-HTRF Four Node Dual LGA1366 1400W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.