Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-227PRHC SuperServer Four Node Dual LGA2011 2000W 2U SYS-2027PR-HC0R

SY-227PRHC SuperServer Four Node Dual LGA2011 2000W 2U (Discontinued)

  • Mfr # SYS-2027PR-HC0R
  • Zoro # G6254158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-2027PR-HC0R
Zoro #
G6254158
UPC #
672042154364
Country of Origin
Unknown

Dimensions

Width
17.3 in
Depth
28.5 in
Height
3.5 in
Rack Height
2U

Details

Includes
(4) Super X9DRT-P Motherboard, (1) 2U Chassis, (4) mSATA mini x 1, designed for 2U TwinPro/TwinPro^2 ,RoHS/REACH,PBF 2U Twin Square Backplane, support 24 SAS3/SATA3 HDD (2.5") with Hot Swapping. Per node for 6 HDDs. PWM fan control, HDD spin up and failure LED supported., (4) RSC-R1U-E16R, (4) 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, (4) 1U Passive Front CPU Heat Sink for X9 2U Twin^2+ Series Servers, (2) 2000W redundant platinum power supply
Features
Environmentally Friendly
Color
Black
Standards
ACPI 1.0, ACPI 2.0
Processor Supported
Xeon
Memory Technology
DDR3 SDRAM
Item
Server Barebone System
Max. Memory Supported
1 TB
Number of USB 2.0 Ports
2
Input Voltage
220V AC
RAID Levels
0, 1, 10
Controller Type
12Gb/s SAS
Processor Socket
Socket R LGA-2011
VGA
Yes
QuickPath Interconnect
8 GT/s
Number of Total Memory Slots
16
Memory Standard
DDR3-1866/PC3-15000
Max. Power Supply Wattage
2000 W
RAID Supported
Yes
Number of USB Ports
2
64-bit Processing
Yes
Number of Expansion Slots
1
Mounting
Rack
Number of PCI Express x16 Slots
1
Number of Nodes
4
Number of Total Expansion Bays
6
QuickPath Interconnect Supported
Yes
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Number of Processors Supported
2
Number of Power Supplies Installed
2
Number of SAS Interfaces
6
Chipset Manufacturer
Intel
Chipset Model
C606
Graphics Controller Manufacturer
Matrox
Green Environmental Attribute
Environmentally Friendly
Number of Memory Slots
16
Graphics Controller Model
G200eW

Description

SuperServer SYS-2027PR-HC0R Four Node Dual LGA2011 2000W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.