Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-227TDRF SuperServer Two Node Dual LGA2011 1280W 2U RackmountServer SYS-2027TR-D70RF

SY-227TDRF SuperServer Two Node Dual LGA2011 1280W 2U RackmountServer (Discontinued)

  • Mfr # SYS-2027TR-D70RF
  • Zoro # G6262393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-2027TR-D70RF
Zoro #
G6262393
UPC #
672042105816
Country of Origin
Unknown

Dimensions

Height
3.5 in
Depth
26.8 in
Width
17.3 in
Rack Height
2U

Details

Voltage
220V AC
Standards
ACPI 1.0 / 2.0
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Color
Black
Includes
(2) Super X9DRT-HF Motherboard, (1) 2U Chassis, (2) BPN-ADP-E16-L Backplane, (1) 24pcs 2.5" HDD for two node CSE-217HD Backplane, (1) Driver CD for X9 Series, (2) 2U RHS Riser Card with 3 PCI-E x8 for X9DRT-HF Twin MBs, (2) 2U Passive CPU Heat Sink for X9 Generation Motherboards w/ Square ILM, (2) 2U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, (2) 1U 1280W, Reduntant Single Output Power Supply
Number of Total Memory Slots
8
Number of SAS Interfaces
8
Number of Total Expansion Bays
12
Number of Expansion Slots
3
RAID Levels
0, 1, 1+0, 5
Number of Processors Supported
2
Number of Power Supplies Installed
2
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Processor Supported
Xeon
Number of Internal 2.5" Bays
12
Item
Server Barebone System
Processor Technology
Hyper-Threading Technology, vPro Technology, Virtualization Technology, Trusted Execution Technology, Enhanced SpeedStep Technology
Memory Standard
DDR3-1333/PC3-10600
Number of Nodes
2
Maximum Memory Supported
256 GB
Number of USB 2.0 Ports
3
Processor Socket
Socket R LGA-2011
QuickPath Interconnect
8 GT/s
Number of SATA Interfaces
7
Memory Technology
DDR3 SDRAM
Number of USB Ports
3
Power Supply
1280 W
Mounting
Rack
Controller Type
Serial ATA/600, 6Gb/s SAS
Number of PCI Express x8 Slots
3
Number of Memory Slots
8
Max. Memory Supported
256 GB
Graphics Controller Manufacturer
Matrox
64-bit Processing
Yes
Green Environmental Attribute
Environmentally Friendly
Chipset Manufacturer
Intel
QuickPath Interconnect Supported
Yes
Max. Power Supply Wattage
1280 W
Network (RJ-45)
Yes
Graphics Controller Model
G200
Chipset Model
C602
RAID Supported
Yes
VGA
Yes

Description

SuperServer SYS-2027TR-D70RF Two Node Dual LGA2011 1280W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.