Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-227THTF SuperServer Four Node Dual LGA2011 1620W 2U SYS-2027TR-HTRF

SY-227THTF SuperServer Four Node Dual LGA2011 1620W 2U (Discontinued)

  • Mfr # SYS-2027TR-HTRF
  • Zoro # G6263495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SYS-2027TR-HTRF
Zoro #
G6263495
UPC #
672042102563
Country of Origin
Unknown

Dimensions

Depth
26.8 in
Height
3.5 in
Width
17.3 in
Rack Height
2U

Details

Voltage
220V AC
Standards
ACPI 1.0 / 2.0
Includes
(4) Super X9DRT-HF Motherboard, (1) 2U Chassis, (4) 6-PORT SATA ADAPTER FOR TWIN, (1) Support 24x2.5 SAS/SATA Hard Drives, (8) 30AWG 21cm S-S SATA Cable, (1) Driver CD for X9 Series, (4) RSC-R1U-E16R Riser Card, (4) 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, (4) 1U Passive Customized Rear CPU Heat Sink for X9 Twin Series Motherboards, (2) 1620W REDUNDANT POWER MODULE
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Color
Black
Controller Type
Serial ATA/600
Number of Nodes
4
Memory Standard
DDR3-1600/PC3-12800
Processor Supported
Xeon
Number of USB Ports
3
QuickPath Interconnect
8 GT/s
Number of PCI Express x16 Slots
1
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Number of Total Memory Slots
8
Number of Expansion Slots
1
Number of Total Expansion Bays
6
Mounting
Rack
Maximum Memory Supported
256 GB
Processor Technology
Trusted Execution Technology, vPro Technology, Enhanced SpeedStep Technology, Hyper-Threading Technology, Virtualization Technology
Number of Power Supplies Installed
2
Processor Socket
Socket R LGA-2011
Number of USB 2.0 Ports
3
Number of Internal 2.5" Bays
6
Power Supply
1620 W
RAID Levels
0, 1, 1+0, 5
Memory Technology
DDR3 SDRAM
Item
Server Barebone System
Number of SATA Interfaces
7
Number of Processors Supported
2
Green Environmental Attribute
Environmentally Friendly
Max. Power Supply Wattage
1620 W
VGA
Yes
Max. Memory Supported
256 GB
RAID Supported
Yes
Graphics Controller Manufacturer
Matrox
QuickPath Interconnect Supported
Yes
Number of Memory Slots
8
Network (RJ-45)
Yes
Graphics Controller Model
G200eW
64-bit Processing
Yes
Chipset Model
C602
Chipset Manufacturer
Intel

Description

SuperServer SYS-2027TR-HTRF Four Node Dual LGA2011 1620W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.