Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-228E1CL SuperStorage Server Dual LGA2011 920W 2U RackmountServer SSG-2028R-E1CR24L

SY-228E1CL SuperStorage Server Dual LGA2011 920W 2U RackmountServer (Discontinued)

  • Mfr # SSG-2028R-E1CR24L
  • Zoro # G6262052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSG-2028R-E1CR24L
Zoro #
G6262052
UPC #
672042174843
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
24.8 in
Height
3.5 in
Rack Height
2U

Details

Voltage
230V AC, 120V AC
Features
64-bit Processing; Environmentally Friendly; RAID Supported
Includes
1 x Super X10DRH-iT Motherboard, 1 x 2U Chassis, 1 x 24-port 2U SAS3 12Gbps single-expander backplane, support up to 24x 2.5-inch SAS3/SATA3 HDD/SSD, 4 x MINI SAS HD,12G,INT,50CM,30AWG, 1 x CAUTION LABEL FOR REDUNDANT PWR SYSTEMS, 1 x STD I/O shield for X9 socket R server MB with Gasket., 2 x 2U Passive CPU Heat Sink for X9, X10 Generation Systems Equipped w/ a Narrow ILM MB, 3 x 80x80x38 mm 7K RPM Chassis Middle Fan w/ Housing, 2 x 920W 1U Redundant PWS W/ Quiet Mode, 24 x Black 3rd Gen hot-swap 2.5" HDD tray, 1 x 12Gbps SAS3/HBA/ 2 internal HD connectors/STD Gen3 PCI/122 HD support, 1 x 8-port Mini SAS HD Int-to-Ext cable adapter w/ LP bracket
Color
Black
Number of Processors Supported
2
Processor Supported
Xeon
Power Supply
920 W
Maximum Memory Supported
2 TB
Ethernet Technology
10 Gigabit Ethernet
Number of USB 3.0 Ports
2
Controller Type
Serial ATA/600, 12Gb/s SAS
Number of Internal 2.5" Bays
24
Number of Total Expansion Bays
24
Number of PCI Express x8 Slots
6
Mounting
Rack
Memory Technology
DDR4 SDRAM
Number of PCI Express x16 Slots
1
Memory Standard
DDR4-2400/PC4-19200
Number of Power Supplies Installed
2
Number of USB Ports
5
Number of Expansion Slots
7
Item
Server Barebone System
Processor Socket
Socket R3 LGA-2011
Number of Total Memory Slots
16
Chipset Manufacturer
Intel
Max. Memory Supported
2 TB
Green Environmental Attribute
Environmentally Friendly
Graphics Controller Model
AST2400
Chipset Model
C612
Max. Power Supply Wattage
920 W
Number of Memory Slots
16
RAID Supported
Yes
64-bit Processing
Yes
Graphics Controller Manufacturer
ASPEED

Description

SuperStorage Server SSG-2028R-E1CR24L Dual LGA2011 920W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.