Zoro Homepage
This item is Discontinued.
Supermicro SY-228E1CN SuperStorage Server Dual LGA2011 920W 2U RackmountServer SSG-2028R-E1CR24N

SY-228E1CN SuperStorage Server Dual LGA2011 920W 2U RackmountServer (Discontinued)

  • Mfr # SSG-2028R-E1CR24N
  • Zoro # G6262384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSG-2028R-E1CR24N
Zoro #
G6262384
UPC #
672042174850
Country of Origin
Unknown

Dimensions

Height
3.5 in
Width
17.2 in
Depth
24.8 in
Rack Height
2U

Details

Color
Black
Features
64-bit Processing; Environmentally Friendly; RAID Supported
Includes
1 x Super X10DRi-T4+ Motherboard, 1 x 2U Chassis, 1 x SAS3 12Gb/s single expander backplane, with 24x SAS3 2.5" drive slots and 4x HD mini-SAS3 cable connectors for SAS3 uplink/downlink,RoHS/REACH,PBF, 4 x Internal Mini-SAS HD to Mini-SAS HD 50cm,30AWG,12Gb/s,HF,RoHS/REACH,PBF, 1 x 2U Active CPU Heat Sink for Intel R2/R3/B2/B3 and AMD C32, 1 x 2U Passive CPU Heat Sink for X9, X10 Generation Systems Equipped w/ a Square ILM MB, 2 x 920W 1U Redundant PWS W/ Quiet Mode, 24 x Black 3rd Gen hot-swap 2.5" HDD tray, 1 x SAS-3, GEN-3 RAID card. Supports 12Gb and RAID 0, 1, 5, 6, 10, 50, and 60. Includes 2GB memory, 1 x 8-port Mini SAS HD Int-to-Ext cable adapter w/ LP bracket
Controller Type
12Gb/s SAS, Serial ATA/600
Item
Server Barebone System
Number of Power Supplies Installed
2
Processor Socket
Socket LGA 2011-v3
Number of USB 3.0 Ports
3
Number of PCI Express x16 Slots
2
Ethernet Technology
10 Gigabit Ethernet
Number of USB Ports
5
Number of Expansion Slots
6
Number of PCI Express x8 Slots
4
Mounting
Rack
Memory Standard
DDR4-2133/PC4-17000
Number of Processors Supported
2
Memory Technology
DDR4 SDRAM
Number of Total Memory Slots
24
Maximum Memory Supported
1.5 TB
Power Supply
920 W
Number of Internal 2.5" Bays
24
Number of Total Expansion Bays
24
Processor Supported
Xeon
Number of Memory Slots
24
Max. Memory Supported
1.50 TB
Chipset Model
C612 Express
Green Environmental Attribute
Environmentally Friendly
Max. Power Supply Wattage
920 W
Graphics Controller Manufacturer
ASPEED
RAID Supported
Yes
Graphics Controller Model
AST2400
Chipset Manufacturer
Intel
64-bit Processing
Yes

Description

SuperStorage Server SSG-2028R-E1CR24N Dual LGA2011 920W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.