Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-228GRHT SuperServerDual LGA2011 2000W 2U RackmountServer SYS-2028GR-TRHT

SY-228GRHT SuperServerDual LGA2011 2000W 2U RackmountServer (Discontinued)

  • Mfr # SYS-2028GR-TRHT
  • Zoro # G6260415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-2028GR-TRHT
Zoro #
G6260415
UPC #
672042169702
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
31 in
Height
3.5 in
Rack Height
2U

Details

Voltage
230V AC, 120V AC
Includes
1 x Super X10DRG-HT Motherboard, 1 x 2U Black SC218G Chassis, 1 x SAS Backplane for 2U GPU, x10 2.5, 1 x 8 pin to 8 pin ribbon SGPIO cable with tube , 40cm, PBF, 2 x Cross-over Ipass to 4 SATA w/SB. S. 58cm. 30AWG, 2 x 55cm 30AWG SATA S-S cable, 6 x 8 pin to two 6+2 pin 12V GPU power cable, 30 cm 16/20 AWG,HF,RoHS/REACH,PBF, 1 x 8 Pin to Two 4 Pin Backplane Power Ext. 28/22cm. 18AWG, 1 x RSC-G2B-A66, 1 x RSC-G2F-A66, 1 x RSC-G2FR-A66, 1 x RSC-R2UG-E16R-X9-O-P, 1 x 1U Passive CPU Heat Sink for X9, X10 Systems Equipped w/ a Narrow ILM MB, 1 x 2U Passive CPU Heat Sink for X9, X10 Generation Systems Equipped w/ a Narrow ILM MB, 2 x 1U 2000W Redundant Power Supply Platinum 73.5mm width.,RoHS/REACH, 5 x 80x80x38 mm 13.8K RPM SC217, SC827 Chassis Middle Fan, 10 x Black gen 3rd hot-swap 2.5inch HDD tray, 1 x Rail set, quick/quick, default for 4U 17.2
Standards
ACPI 1.0, ACPI 2.0
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Color
Black
Number of USB Ports
6
Number of USB 3.0 Ports
4
Memory Technology
DDR4 SDRAM
Number of USB 2.0 Ports
2
Maximum Memory Supported
1 TB
Controller Type
Serial ATA/600
QuickPath Interconnect
9.60 GT/s
Processor Socket
Socket R LGA-2011
Number of Processors Supported
2
Number of Internal 2.5" Bays
10
Item
Server Barebone System
Number of Power Supplies Installed
2
Power Supply
2000 W
Ethernet Technology
10 Gigabit Ethernet
Memory Standard
DDR4-2133/PC4-17000
Number of Expansion Slots
5
Processor Supported
Xeon
Number of SATA Interfaces
10
Mounting
Rack
Number of PCI Express x16 Slots
5
Number of Total Memory Slots
16
Number of Total Expansion Bays
10
RAID Levels
0, 1, 5, 10
Number of Memory Slots
16
Green Environmental Attribute
Environmentally Friendly
QuickPath Interconnect Supported
Yes
Chipset Model
C612 Express
RAID Supported
Yes
Max. Memory Supported
1 TB
Graphics Controller Model
AST2400
Network (RJ-45)
Yes
Max. Power Supply Wattage
2000 W
64-bit Processing
Yes
VGA
Yes
Graphics Controller Manufacturer
ASPEED
Chipset Manufacturer
Intel

Description

SuperServer SYS-2028GR-TRHT Dual LGA2011 2000W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.