Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-228GRRH SuperServerDual LGA2011 2000W 2U RackmountServer SYS-2028GR-TRH

SY-228GRRH SuperServerDual LGA2011 2000W 2U RackmountServer (Discontinued)

  • Mfr # SYS-2028GR-TRH
  • Zoro # G6260643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-2028GR-TRH
Zoro #
G6260643
UPC #
672042169696
Country of Origin
Unknown

Dimensions

Width
17.2 in
Height
3.5 in
Depth
31 in
Rack Height
2U

Details

Voltage
120V AC, 230V AC
Color
Black
Standards
ACPI 1.0, ACPI 2.0
Includes
1 x Super X10DRG-H Motherboard, 1 x 2U Black SC218G Chassis, 1 x SAS Backplane for 2U GPU, x10 2.5, 1 x 8 pin to 8 pin ribbon SGPIO cable with tube , 40cm, PBF, 2 x Cross-over Ipass to 4 SATA w/SB. S. 58cm. 30AWG, 2 x 55cm 30AWG SATA S-S cable, 6 x 8 pin to two 6+2 pin 12V GPU power cable, 30 cm 16/20 AWG,HF,RoHS/REACH,PBF, 1 x 8 Pin to Two 4 Pin Backplane Power Ext. 28/22cm. 18AWG, 1 x RSC-G2B-A66, 1 x RSC-G2F-A66, 1 x RSC-G2FR-A66, 1 x RSC-R2UG-E16R-X9-O-P, 1 x 1U Passive CPU Heat Sink for X9, X10 Systems Equipped w/ a Narrow ILM MB, 1 x 2U Passive CPU Heat Sink for X9, X10 Generation Systems Equipped w/ a Narrow ILM MB, 2 x 1U 2000W Redundant Power Supply Platinum 73.5mm width.,RoHS/REACH, 5 x 80x80x38 mm 13.8K RPM SC217, SC827 Chassis Middle Fan, 10 x Black gen 3rd hot-swap 2.5inch HDD tray, 1 x Rail set, quick/quick, default for 4U 17.2
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
QuickPath Interconnect
9.60 GT/s
Maximum Memory Supported
1 TB
RAID Levels
0, 1, 5, 10
Number of SATA Interfaces
10
Mounting
Rack
Power Supply
2000 W
Number of USB 3.0 Ports
4
Number of Internal 2.5" Bays
10
Number of USB Ports
6
Number of Processors Supported
2
Memory Standard
DDR4-2133/PC4-17000
Controller Type
Serial ATA/600
Number of Total Memory Slots
16
Number of PCI Express x16 Slots
5
Ethernet Technology
Gigabit Ethernet
Number of USB 2.0 Ports
2
Processor Socket
Socket LGA 2011-v3
Processor Supported
Xeon
Memory Technology
DDR4 SDRAM
Number of Total Expansion Bays
10
Number of Expansion Slots
5
Item
Server Barebone System
Number of Power Supplies Installed
2
Chipset Manufacturer
Intel
QuickPath Interconnect Supported
Yes
RAID Supported
Yes
VGA
Yes
Chipset Model
C612 Express
64-bit Processing
Yes
Number of Memory Slots
16
Max. Memory Supported
1 TB
Green Environmental Attribute
Environmentally Friendly
Max. Power Supply Wattage
2000 W
Graphics Controller Model
AST2400
Network (RJ-45)
Yes
Graphics Controller Manufacturer
ASPEED

Description

SuperServer SYS-2028GR-TRH Dual LGA2011 2000W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.