Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-228H72R SuperServer Four Node Dual LGA2011 1600W 2U SYS-2028TR-H72R

SY-228H72R SuperServer Four Node Dual LGA2011 1600W 2U (Discontinued)

  • Mfr # SYS-2028TR-H72R
  • Zoro # G6262183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-2028TR-H72R
Zoro #
G6262183
UPC #
672042173440
Country of Origin
Unknown

Dimensions

Depth
26.8 in
Width
17.3 in
Height
3.5 in
Rack Height
2U

Details

Color
Black
Features
64-bit Processing; RAID Supported
Number of Nodes
4
Memory Technology
DDR4 SDRAM
Number of Expansion Slots
1
Maximum Memory Supported
512 GB
Number of Total Expansion Bays
6
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Number of USB 3.0 Ports
2
Number of SATA Interfaces
8
Power Supply
1600 W
Controller Type
6Gb/s SAS, Serial ATA/600
Number of Processors Supported
2
Item
Server Barebone System
Mounting
Rack
Number of PCI Express x16 Slots
1
Processor Supported
Xeon
Memory Standard
DDR4-2133/PC4-17000
Number of SAS Interfaces
6
Number of USB Ports
2
Number of Power Supplies Installed
2
Number of Internal 2.5" Bays
6
Processor Socket
Socket LGA 2011-v3
Number of Total Memory Slots
8
RAID Supported
Yes
Max. Memory Supported
512 GB
Chipset Manufacturer
Intel
Number of Memory Slots
8
Graphics Controller Manufacturer
ASPEED
64-bit Processing
Yes
Graphics Controller Model
AST2400
Chipset Model
C612
Max. Power Supply Wattage
1600 W

Description

SuperServer SYS-2028TR-H72R Four Node Dual LGA2011 1600W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.