Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-228R1RT SuperServer Dual LGA2011 920W 2U Rackmount Server SYS-2028R-C1RT

SY-228R1RT SuperServer Dual LGA2011 920W 2U Rackmount Server (Discontinued)

  • Mfr # SYS-2028R-C1RT
  • Zoro # G6263486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-2028R-C1RT
Zoro #
G6263486
UPC #
672042172016
Country of Origin
Unknown

Dimensions

Depth
24.8 in
Height
3.5 in
Width
17.2 in
Rack Height
2U

Details

Voltage
120V AC, 230V AC
Standards
ACPI 1.0, ACPI 2.0
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Color
Black
Includes
1 x Super X10DRH-CT Motherboard, 1 x 2U Black SC213AC Chassis, 1 x SAS3 backplane with 16x 2.5" drive bays, for CSE-213AC chassis, support SGPIO SES2 management and have 4x Mini-SAS HD connectors,RoHS/REACH,PBF, 1 x cross-over mini SAS HD to 4 SATA w/SB, S. 55cm. 30AWG,RoHS/REACH, 1 x Internal Mini-SAS to Mini-SAS HD 50cm w/ SB, 30AWG,HF,RoHS/REACH,PBF, 2 x Internal Mini-SAS HD to Mini-SAS HD 35cm,30AWG,12Gb/s,HF,RoHS/REACH,PBF, 1 x cross-over mini SAS HD to 4 SATA w/SB, S. 75cm. 30AWG,HF,RoHS/REACH,PBF, 2 x 2U Passive CPU Heat Sink for X9, X10 Generation Systems Equipped w/ a Narrow ILM MB, 2 x 1U REDUNDANT 920W PMBus 94% EFFICIENCY, 3 x 10.5" , 4 PIN MIDDLE FAN POWER EXTENSION (PWM), 1 x ROUND 16 pin TO 16 PIN RIBBON FP CABLE 30, 1 x 16 pin control panel converter cable for SC826,846, 22cm, PBF, 3 x 80x80x38 mm 7K RPM Chassis Middle Fan w/ Housing, 1 x Black USB dummy tray support 1x 2.5" slim HDD for SC825, 836, 16 x Black gen 3rd hot-swap 2.5inch HDD tray, 1 x Black 5.25, 1 x Rail set, quick/quick, default for 2,3U 17.2\"W
Number of Expansion Slots
7
Processor Socket
Socket LGA 2011-v3
Processor Supported
Xeon
Item
Server Barebone System
Controller Type
Serial ATA/600, 12Gb/s SAS
Number of SATA Interfaces
8
RAID Levels
0, 1, 5, 6, 10, 50, 60
QuickPath Interconnect
9.60 GT/s
Number of Internal 2.5" Bays
16
Number of PCI Express x16 Slots
1
Number of Processors Supported
2
Memory Technology
DDR4 SDRAM
Number of Power Supplies Installed
2
Number of USB 2.0 Ports
4
Number of USB Ports
7
Number of SAS Interfaces
8
Power Supply
920 W
Mounting
Rack
Number of PCI Express x8 Slots
6
Memory Standard
DDR4-2133/PC4-17000
Number of Total Expansion Bays
16
Number of USB 3.0 Ports
2
Number of Total Memory Slots
16
Maximum Memory Supported
1 TB
Ethernet Technology
10 Gigabit Ethernet
Max. Memory Supported
1 TB
Max. Power Supply Wattage
920 W
Number of Memory Slots
16
RAID Supported
Yes
64-bit Processing
Yes
Chipset Model
C612 Express
Graphics Controller Model
AST2400
VGA
Yes
QuickPath Interconnect Supported
Yes
Green Environmental Attribute
Environmentally Friendly
Chipset Manufacturer
Intel
Graphics Controller Manufacturer
ASPEED
Network (RJ-45)
Yes

Description

SuperServer SYS-2028R-C1RT Dual LGA2011 920W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.