Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-228TCTR SuperServer Two Node Dual LGA2011 1600W 2U RackmountServer SYS-2028TP-DNCTR

SY-228TCTR SuperServer Two Node Dual LGA2011 1600W 2U RackmountServer (Discontinued)

  • Mfr # SYS-2028TP-DNCTR
  • Zoro # G6260616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-2028TP-DNCTR
Zoro #
G6260616
UPC #
672042173266
Country of Origin
Unknown

Dimensions

Height
3.5 in
Depth
28.8 in
Width
17.3 in
Rack Height
2U

Details

Color
Black
Features
64-bit Processing; RAID Supported
Number of Processors Supported
2
Number of PCI Express x8 Slots
1
Number of Total Memory Slots
16
Power Supply
1600 W
Number of PCI Express x16 Slots
1
Ethernet Technology
Fast Ethernet, 10 Gigabit Ethernet
Number of Nodes
2
Number of SAS Interfaces
8
Number of Expansion Slots
2
Number of USB 3.0 Ports
2
Memory Technology
DDR4 SDRAM
Number of Power Supplies Installed
2
Number of USB Ports
2
Controller Type
12Gb/s SAS
Maximum Memory Supported
1 TB
Processor Supported
Xeon
Memory Standard
DDR4-2133/PC4-17000
Mounting
Rack
Item
Server Barebone System
Number of Total Expansion Bays
12
Processor Socket
Socket LGA 2011-v3
Number of Internal 2.5" Bays
12
Chipset Model
C612 Express
RAID Supported
Yes
Graphics Controller Manufacturer
ASPEED
64-bit Processing
Yes
Number of Memory Slots
16
Max. Power Supply Wattage
1600 W
Graphics Controller Model
AST2400
Max. Memory Supported
1 TB
Chipset Manufacturer
Intel

Description

SuperServer SYS-2028TP-DNCTR Two Node Dual LGA2011 1600W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.