Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-228TD1F SuperServer Two Node Dual LGA2011 1280W 2U RackmountServer SYS-2028TP-DC1FR

SY-228TD1F SuperServer Two Node Dual LGA2011 1280W 2U RackmountServer (Discontinued)

  • Mfr # SYS-2028TP-DC1FR
  • Zoro # G6262962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-2028TP-DC1FR
Zoro #
G6262962
UPC #
672042168736
Country of Origin
Unknown

Dimensions

Depth
28.5 in
Width
17.3 in
Height
3.5 in
Rack Height
2U

Details

Voltage
230V AC, 120V AC
Standards
ACPI 1.0, ACPI 2.0
Features
64-bit Processing; Environmentally Friendly; InfiniBand; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Color
Black
Includes
(2) Super X10DRT-PIBF Motherboards, (1) 2U Chassis, (2) BPNADPS3108H-H8IRP, (1) ,RoHS/REACH,PBF 2U Twin Backplane, support 24 SAS3/SATA3 HDD (2.5") with Hot Swapping. Per node for 12 HDDs. PWM fan control, HDD spin up and failure LED supported., (4) 2U Passive CPU Heat Sink for X9, X10 Generation Systems Equipped w/ a Narrow ILM MB, (2) 1U 1280W, redundant single output power supply
Number of USB 3.0 Ports
2
Number of Total Memory Slots
16
Item
Server Barebone System
Memory Standard
DDR4-2133/PC4-17000
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Controller Type
Serial ATA, 12Gb/s SAS
Number of Expansion Slots
3
Number of Processors Supported
2
Number of USB Ports
2
Number of Internal 2.5" Bays
12
Number of SAS Interfaces
8
Number of PCI Express x8 Slots
1
Number of Power Supplies Installed
2
Maximum Memory Supported
1 TB
Processor Socket
Socket LGA 2011-v3
RAID Levels
0, 1, 5, 6, 10, 50
Number of PCI Express x16 Slots
2
Processor Supported
Xeon
Number of Nodes
2
Mounting
Rack
Number of Total Expansion Bays
12
Memory Technology
DDR4 SDRAM
Power Supply
1280 W
QuickPath Interconnect
9.60 GT/s
Number of SATA Interfaces
4
Graphics Controller Manufacturer
ASPEED
64-bit Processing
Yes
Number of Memory Slots
16
Green Environmental Attribute
Environmentally Friendly
Max. Memory Supported
1 TB
Chipset Manufacturer
Intel
QuickPath Interconnect Supported
Yes
Network (RJ-45)
Yes
Chipset Model
C612 Express
VGA
Yes
RAID Supported
Yes
Graphics Controller Model
AST2400
Max. Power Supply Wattage
1280 W
InfiniBand
Yes

Description

SuperServer SYS-2028TP-DC1FR Two Node Dual LGA2011 1280W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.