Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-228TDC1 SuperServer Two Node Dual LGA2011 1280W 2U RackmountServer SYS-2028TP-DC1TR

SY-228TDC1 SuperServer Two Node Dual LGA2011 1280W 2U RackmountServer (Discontinued)

  • Mfr # SYS-2028TP-DC1TR
  • Zoro # G6261517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-2028TP-DC1TR
Zoro #
G6261517
UPC #
672042168750
Country of Origin
Unknown

Dimensions

Height
3.5 in
Depth
28.5 in
Width
17.3 in
Rack Height
2U

Details

Voltage
230V AC, 120V AC
Color
Black
Includes
(2) Super X10DRT-PT Motherboards, (1) 2U Chassis, (2) BPNADPS3108H-H8IRP Backplane, (1) RoHS/REACH,PBF 2U Twin Backplane, support 24 SAS3/SATA3 HDD (2.5") with Hot Swapping. Per node for 12 HDDs. PWM fan control, HDD spin up and failure LED supported, (4) 2U Passive CPU Heat Sink for X9, X10 Generation Systems Equipped w/ a Narrow ILM MB, (2) 1U 1280W, Redundant Single Output Power Supply
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Standards
ACPI 1.0, ACPI 2.0
Number of Power Supplies Installed
2
Number of Expansion Slots
3
Number of Internal 2.5" Bays
12
Mounting
Rack
Processor Socket
Socket LGA 2011-v3
Number of SAS Interfaces
8
Memory Technology
DDR4 SDRAM
Controller Type
12Gb/s SAS
Number of Total Expansion Bays
12
RAID Levels
0, 1, 5, 6, 10, 50
Number of USB Ports
2
Power Supply
1280 W
Number of PCI Express x8 Slots
1
Memory Standard
DDR4-2133/PC4-17000
Number of Total Memory Slots
16
Item
Server Barebone System
Number of PCI Express x16 Slots
2
Number of Processors Supported
2
Processor Supported
Xeon
QuickPath Interconnect
9.60 GT/s
Number of USB 3.0 Ports
2
Maximum Memory Supported
1 TB
Number of Nodes
2
Ethernet Technology
Fast Ethernet, 10 Gigabit Ethernet
QuickPath Interconnect Supported
Yes
Number of Memory Slots
16
Network (RJ-45)
Yes
Max. Memory Supported
1 TB
VGA
Yes
Green Environmental Attribute
Environmentally Friendly
Chipset Manufacturer
Intel
Graphics Controller Model
AST2400
RAID Supported
Yes
Max. Power Supply Wattage
1280 W
Chipset Model
C612 Express
64-bit Processing
Yes
Graphics Controller Manufacturer
ASPEED

Description

SuperServer SYS-2028TP-DC1TR Two Node Dual LGA2011 1280W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.