Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SY-228TDNC SuperServer Two Node Dual LGA2011 1600W 2U RackmountServer SYS-2028TP-DNCR

SY-228TDNC SuperServer Two Node Dual LGA2011 1600W 2U RackmountServer (Discontinued)

  • Mfr # SYS-2028TP-DNCR
  • Zoro # G6262348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-2028TP-DNCR
Zoro #
G6262348
UPC #
672042173259
Country of Origin
Unknown

Dimensions

Depth
28.8 in
Width
17.3 in
Height
3.5 in
Rack Height
2U

Details

Color
Black
Features
64-bit Processing; RAID Supported
Number of Nodes
2
Number of USB 3.0 Ports
2
Number of PCI Express x16 Slots
1
Number of Total Expansion Bays
12
Number of Expansion Slots
2
Number of PCI Express x8 Slots
1
Processor Supported
Xeon
Memory Technology
DDR4 SDRAM
Item
Server Barebone System
Number of Total Memory Slots
16
Power Supply
1600 W
Number of USB Ports
2
Number of SAS Interfaces
8
Processor Socket
Socket LGA 2011-v3
Controller Type
12Gb/s SAS
Number of Internal 2.5" Bays
12
Memory Standard
DDR4-2133/PC4-17000
Maximum Memory Supported
1 TB
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Number of Power Supplies Installed
2
Number of Processors Supported
2
Mounting
Rack
Chipset Manufacturer
Intel
RAID Supported
Yes
Max. Memory Supported
1 TB
Chipset Model
C612 Express
Max. Power Supply Wattage
1600 W
Number of Memory Slots
16
Graphics Controller Model
AST2400
Graphics Controller Manufacturer
ASPEED
64-bit Processing
Yes

Description

SuperServer SYS-2028TP-DNCR Two Node Dual LGA2011 1600W 2U Rackmount Server Barebone System (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.